PROTO J6351 Dial Torque Wrench Steel 125 Inch Length | AD8VZX 4NAJ4

PROTO J6351 Dial Torque Wrench Steel 125 Inch Length

Item: AD8VZX Model: J6351Cross Ref: 4NAJ4
In Stock

Get it by Tuesday, Jun 17

€5,552.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Dial Torque Wrench
Calibration CertificateYes
ColorBlack
Corrosion ResistanceYes
Drive Size1"
Features(5) Extension Bars, High Contrast Rotary Dial Display
FinishChrome
Graduations1 N-m
Handle TypeErgonomic
Head TypeStandard
IncludesBlow Molded Case
InsulatedNo
MaterialAlloy Steel
Non-sparkingNo
Overall Length125"
Overall Width4"
RatchetingNo
RotationCW/CCW
Torque AdjustabilityAdjustable
Torque Measurement TypeFoot-Pound, Newton Meter
Torque Range (ft.-lb.)200 lbs.-ft. to 2000 lbs.-ft.
Torque Range (nm)267 N-m to 2670 N-m
Visual/audible IndicatorsYellow Light On Approach, Green And Beep At Target, Red And Intermittent Beep When Over Torqued
Angle Settings359°
Calibration Certificate IncludedYes
Clockwise Accuracy+/-1% CW
Corrosion ResistantYes
Counterclockwise Accuracy±1% CCW
Extended Data TestingYes, NIST
Maximum Torque2000 lbs.-ft.
Measurement TypeSAE
Minimum Torque200 lbs.-ft.
NonsparkingNo
Power Source(1) 9V Battery
StandardsASME B107.28
Torque Range200 lbs.-ft. to 2, 000 lbs.-ft.
Torque Range (ft-lb)200 lbs.-ft. to 2000 lbs.-ft.
Torque Range (in.-lbs.)200 lbs.-in. to 2000 lbs.-in.
Torque Range (n-m)271 N-m to 2700 N-m
Voltage9V DC
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7004
Ship height (cm)17.78
Ship length (cm)81.28
Ship width (cm)10.16
HS code8466100175
Country of OriginUS

Product Variants

ProductModelDrive SizeHead TypeTorque Range (ft.-lb.)Torque Range (nm)Overall LengthTorque Range (in.-lbs.)GraduationsOverall WidthPrice
PROTO J6339 Dial Torque Wrench 11 Inch Length Steel Cw / Ccw | AD8VZP 4NAH6 J63391/4"Standard0.63 lbs.-ft. to 6.25 lbs.-ft.0.84 N-m to 8.47 N-m11"7.5 lbs. to 75 lbs.0.01 N-m3"€799.13
PROTO J6342 Dial Torque Wrench 11 Inch Length Steel | AD8VZQ 4NAH7 J63421/4"Standard0.83 lbs.-ft. to 8.33 lbs.-ft.1.11 N-m to 11.13 N-m11"10 lbs. to 100 lbs.0.01 N-m3"€925.57
PROTO J6345 Dial Torque Wrench Steel 11 Inch Length Cw / Ccw | AD8VZR 4NAH8 J63453/8"Standard2.1 lbs.-ft. to 20.8 lbs.-ft.2.8 N-m to 28.2 N-m11"25 lbs. to 250 lbs.0.01 N-m3"€924.10
PROTO J6345A Dial Torque Wrench Steel 11 Inch Length | AD8VZT 4NAH9 J6345A3/8"Standard5 lbs.-ft. to 50 lbs.-ft.6.78 N-m to 67.8 N-m11"60 lbs. to 600 lbs.0.01 N-m3"€922.15
PROTO J6345B Dial Torque Wrench 22 Inch Length Steel | AD8VZU 4NAJ1 J6345B1/2"Standard10 lbs.-ft. to 100 lbs.-ft.13.3 N-m to 133.5 N-m22"120 lbs. to 1200 lbs.0.1 N-m3"€1,053.67
PROTO J6346 Dial Torque Wrench Steel 22 Inch Length Cw / Ccw | AD8VZV 4NAJ2 J63461/2"Standard25 lbs.-ft. to 250 lbs.-ft.33.8 N-m to 338 N-m22"300 lbs. to 3000 lbs.0.1 N-m3"€1,119.63
PROTO J6347 Dial Torque Wrench Steel 22 Inch Length | AD8VZW 4NAJ3 J63473/4"Standard60 lbs.-ft. to 600 lbs.-ft.81 N-m to 813 N-m22"720 lbs. to 7200 lbs.0.1 N-m3"€2,523.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6351 Dial Torque Wrench Steel 125 Inch Length
€5,552.41 /unit