PROTO J6141F Dial Torque Wrench 1000 Feet-lb. 1 Inch Dr | AA8YEA 1ARR6

PROTO J6141F Dial Torque Wrench 1000 Feet-lb. 1 Inch Dr

Item: AA8YEA Model: J6141FCross Ref: 1ARR6
In Stock

Get it by Tuesday, Jun 17

€2,133.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Torque Wrench
Calibration CertificateNo
Electric Light/toneElectric Light And Buzzer
Min. Number Of Cycles5000
Overall Length74 1/4"
Primary Scale Increments20 lbs.-ft.
Primary Scale Range0 lbs.-ft. to 1000 lbs.-ft.
RotationClockwise/Counter Clockwise
Secondary Scale Increments2.5 Kg-m
Secondary Scale Range0 Kg-m to 140 Kg-m
Calibration Certificate IncludedYes
Clockwise Accuracy+/-4%
Corrosion ResistantYes
Counterclockwise Accuracy+/-4%
Drive Size1"
Extended Data TestingYes, NIST
Extension HandlesYes
FinishChrome
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypePlain
Head MaterialAlloy Steel
Head TypeStandard
IncludesBlow Molded Box
InsulatedNo
Measurement TypeSAE
Memory NeedleYes
NonsparkingNo
Primary Scale Maximum Torque1000 lbs.-ft.
Primary Scale Minimum Torque0 lbs.-ft.
RatchetingYes
Reset TypeMemory Needle
Secondary Scale Maximum Torque140 Kg-m
Secondary Scale Minimum Torque28 Kg-m
StandardsASME B107.14M, ISO 6789, JIS B4650
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque Increments2.5 Kg-m, 20 lbs.-ft.
Torque Measurement TypeFoot-Pound, Meter-Kilogram
Torque Range0 lbs.-ft. to 1000 lbs.-ft., 28 Kg-m to 140 Kg-m
Visual/audible IndicatorsNo
Weight27 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)122.68
Ship length (cm)17.02
Ship width (cm)15.49
HS code8204110060
Country of OriginUS

Product Details:

    • Extension Handles (Yes)
    • Memory Needle (No)

Product Variants

ProductModelPrimary Scale RangeSecondary Scale RangePrimary Scale IncrementsSecondary Scale IncrementsOverall LengthRotationMin. Number Of CyclesElectric Light/tonePrice
PROTO J6149F Dial Torque Wrench 2000 Feet-lb. 1 Inch Dr | AA8YEB 1ARR7 J6149F0 lbs.-ft. to 2000 lbs.-ft.0 Kg-m to 280 Kg-m40 lbs.-ft.5 Kg-m110 3/4"Clockwise/Counter Clockwise5000Electric Light And Buzzer€3,650.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6141F Dial Torque Wrench 1000 Feet-lb. 1 Inch Dr
€2,133.62 /unit