Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J6064CXCERT Torque Wrench 3/8 Drive 40-200 In.-lb. | AE2LJE 4YA64

PROTO J6064CXCERT Torque Wrench 3/8 Drive 40-200 In.-lb.

Item: AE2LJE Model: J6064CXCERTCross Ref: 4YA64
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€462.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration CertificateYes
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
DirectionCW/CCW
Drive Size3/8"
Dual ScaleYes
Extended Data TestingYes
FinishChrome
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypeKnurled
Head MovementFixed
Head TypeStandard
Includes(1) Case
InsulatedNo
MaterialAlloy Steel
Measurement TypeInch Pound
Non SparkingNo
Number Of Teeth24
Overall Length11 7/8"
Overall Width1"
RatchetingYes
Tether CapableStandard Tool
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Corrosion ResistantYes
Min. Number Of Cycles5000
NonsparkingNo
Number Of Geared Teeth24
Primary Scale Maximum Torque200 lbs.-in.
Primary Scale Minimum Torque40 lbs.-in.
RotationCW/CCW
StandardsASME B107.300-2010
Torque Increments1 lbs.-in.
Torque Limiting MechanismClick Type
Torque Measurement TypeInch-Pound
Torque Range40 lbs.-in. to 200 lbs.-in.
Weight2.6 lbs.

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)6.86
Ship length (cm)28.58
Ship width (cm)2.54
HS code8204110060
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthCalibration Certificate IncludedHead TypeMeasurement TypeRatchetingHandle ColorHead MovementPrice
PROTO J6025 Torque Wrench 1 Drive 400-2000 Feet-lb. | AA8YDP 1ARN7 J60251"107 1/2"NoStandardFoot PoundNoBlackFixed€5,247.77
PROTO J6023 Torque Wrench 1 Drive 200-1000 Feet-lb. | AB3AEL 1Q877 J60231"69"NoStandardFoot PoundNoSilverFixed€2,690.20
PROTO J6062CXCERT Torque Wrench 1/4 Drive 40-200 In.-lb. | AE2LJD 4YA63 J6062CXCERT1/4"11 1/4"YesStandardInch PoundYesSilverRatcheting€348.17
PROTO J6066CXCERT Torque Wrench 3/8 Drive 200-1000 In.-lb. | AE2LJF 4YA65 J6066CXCERT3/8"15"YesStandardInch PoundYesSilverRatcheting€343.57
PROTO J6072CXCERT Torque Wrench 1/2 Drive 600-3000 In.-lb. | AE2LJG 4YA66 J6072CXCERT1/2"27 1/4"YesStandardInch PoundYesSilverRatcheting€424.05
PROTO J6006CXCERT Torque Wrench 3/8 Drive 16-80 Feet-lb. | AE2LJH 4YA67 J6006CXCERT3/8"15"YesStandardFoot PoundYesSilverRatcheting€329.21
PROTO J6008CXCERT Torque Wrench 1/2 Drive 16-80 Feet-lb. | AE2LJJ 4YA68 J6008CXCERT1/2"15"YesStandardFoot PoundYesSilverRatcheting€381.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6064CXCERT Torque Wrench 3/8 Drive 40-200 In.-lb.
€462.20 /unit