Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J6020CXCERT Torque Wrench 3/4 Drive 120-600 Feet-lb. | AE2LJN 4YA72

PROTO J6020CXCERT Torque Wrench 3/4 Drive 120-600 Feet-lb.

Item: AE2LJN Model: J6020CXCERTCross Ref: 4YA72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,684.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration CertificateYes
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
DirectionCW/CCW
Drive Size3/4"
Dual ScaleYes
Extended Data TestingYes
FinishChrome
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypeKnurled
Head MovementRatcheting
Head TypeStandard
Includes(1) Case
InsulatedNo
MaterialAlloy Steel
Measurement TypeFoot Pound
Non SparkingNo
Number Of Teeth24
Overall Length41.562"
RatchetingYes
Tether CapableStandard Tool
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click

Shipping Info:

Ship weight (kg) 6.9795
Ship height (cm)12.7
Ship length (cm)105.41
Ship width (cm)6.67
HS code8204110060
Country of OriginUS

Product Details:

Proto J6020CXCERT torque wrench is ideal for industrial and automotive settings to ensure that bolts are tightened to the proper torque specifications, ensuring the safety of the equipment.

Features:

  • It features alloy steel construction with chrome finish for structural rigidity and resisting corrosion on exposed surfaces.
  • This proto 3/4 inch torque wrench provides torques ranging from 120 to 600 lb-feet.
  • It can rotate both clockwise and counterclockwise.
  • This torque wrench has an audible click sound for audible indication of torque setting.
  • It has a knurled handle for a tight grip.

Standards and Approvals:

  • ASME B107.300-2010

Frequently Asked Questions:

Q. What is the accuracy of Proto J6020CXCERT 3/4 inch torque wrench?

A.

  • Clockwise Accuracy : +/- 4%
  • Counterclockwise Accuracy : +/- 6%

Product Variants

ProductModelDrive SizeOverall LengthCalibration Certificate IncludedHead TypeMeasurement TypeRatchetingHandle ColorHead MovementPrice
PROTO J6025 Torque Wrench 1 Drive 400-2000 Feet-lb. | AA8YDP 1ARN7 J60251"107 1/2"NoStandardFoot PoundNoBlackFixed€5,247.77
PROTO J6023 Torque Wrench 1 Drive 200-1000 Feet-lb. | AB3AEL 1Q877 J60231"69"NoStandardFoot PoundNoSilverFixed€2,690.20
PROTO J6062CXCERT Torque Wrench 1/4 Drive 40-200 In.-lb. | AE2LJD 4YA63 J6062CXCERT1/4"11 1/4"YesStandardInch PoundYesSilverRatcheting€348.17
PROTO J6064CXCERT Torque Wrench 3/8 Drive 40-200 In.-lb. | AE2LJE 4YA64 J6064CXCERT3/8"11 7/8"YesStandardInch PoundYesSilverFixed€354.77
PROTO J6066CXCERT Torque Wrench 3/8 Drive 200-1000 In.-lb. | AE2LJF 4YA65 J6066CXCERT3/8"15"YesStandardInch PoundYesSilverRatcheting€343.57
PROTO J6072CXCERT Torque Wrench 1/2 Drive 600-3000 In.-lb. | AE2LJG 4YA66 J6072CXCERT1/2"27 1/4"YesStandardInch PoundYesSilverRatcheting€424.05
PROTO J6006CXCERT Torque Wrench 3/8 Drive 16-80 Feet-lb. | AE2LJH 4YA67 J6006CXCERT3/8"15"YesStandardFoot PoundYesSilverRatcheting€329.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6020CXCERT Torque Wrench 3/4 Drive 120-600 Feet-lb.
€1,684.42 /unit