Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J6017B Micrometer Torque Wrench, 3/4 Inch Drive Size, 120 ft-lb to 600 ft-lb | CT8ETN

PROTO J6017B Micrometer Torque Wrench, 3/4 Inch Drive Size, 120 ft-lb to 600 ft-lb

Item: CT8ETN Model: J6017BCross Ref: 426F15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,489.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedNo
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size3/4"
Dual ScaleYes
Extended Data TestingNo
FinishChrome
HandleKnurled
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypeKnurled
Head MovementFixed
Head TypeStandard
Includes(1) Case
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing15°
Min. Number Of Cycles5000
Non SparkingNo
Number Of Teeth24
Overall Length41 1/4"
Overall Width1 1/8"
Primary Scale Maximum Torque600 lbs.-ft.
Primary Scale Minimum Torque120 lbs.-ft.
RatchetingNo
RotationCW And CCW
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque Increments2 lbs.-ft.
Torque Limiting MechanismClick Type
Torque Measurement TypeFoot Pound
Torque Range120 lbs.-ft. to 600 lbs.-ft.
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click

Shipping Info:

Ship weight (kg) 6.84
Ship height (cm)2.54
Ship length (cm)104.78
Ship width (cm)2.86
Country of OriginUS

Product Variants

ProductModelDrive SizeTorque RangeTorque IncrementsPrimary Scale Maximum TorquePrimary Scale Minimum TorqueOverall LengthOverall WidthTorque Measurement TypePrice
PROTO J6015C Micrometer Torque Wrench, 1/2 Inch Drive Size, 30 ft-lb to 150 ft-lb | CT8ETL J6015C1/2"30 lbs.-ft. to 150 lbs.-ft.1 lbs.-ft.150 lbs.-ft.30 lbs.-ft.20 1/4"1 1/8"Foot Pound€289.06
PROTO J6013C Micrometer Torque Wrench, 1/2 Inch Drive Size, 50 ft-lb to 250 ft-lb | CT8ETM J6013C1/2"50 lbs.-ft. to 250 lbs.-ft.1 lbs.-ft.250 lbs.-ft.50 lbs.-ft.25 3/4"1 1/8"Foot Pound€314.03
PROTO J6005C Micrometer Torque Wrench, 3/8 Inch Drive Size, 16 ft-lb to 80 ft-lb | CT8ETP J6005C3/8"16 lbs.-ft. to 80 lbs.-ft.0.5 lbs.-ft.80 lbs.-ft.16 lbs.-ft.14 3/4"55/64"Foot Pound€253.74
PROTO J6065C Micrometer Torque Wrench, 3/8 Inch Drive Size, 200 in-lb to 1000 in-lb | CT8ETQ J6065C3/8"200 lbs.-in. to 1000 lbs.-in.5 lbs.-in.1000 lbs.-in.200 lbs.-in.14 3/4"55/64"Inch Pound€280.11
PROTO J6063C Micrometer Torque Wrench, 3/8 Inch Drive Size, 40 in-lb to 200 in-lb | CT8EUQ J6063C3/8"40 lbs.-in. to 200 lbs.-in.1 lbs.-in.200 lbs.-in.40 lbs.-in.11 1/4"3/4"Inch Pound€250.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6017B Micrometer Torque Wrench, 3/4 Inch Drive Size, 120 ft-lb to 600 ft-lb
€1,489.15 /unit