Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J601 Retaining Ring Plier, External/Internal, 0.038 Inch Tip Dia, Manual | CT8FDR

PROTO J601 Retaining Ring Plier, External/Internal, 0.038 Inch Tip Dia, Manual

Item: CT8FDR Model: J601Cross Ref: 56JR28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Plier
Conversion MechanismPush Button Release
FeaturesDouble-Chamber Air Cushion Grip, Precision Ground Tips
For Maximum Bore Diameter0.562" , 9/16"
For Maximum Shaft Dia.3/64"
For Maximum Shaft Diameter0.047"
For Min. Shaft Dia.1/4"
For Minimum Bore Diameter3/8"
For Minimum Shaft Diameter1/4"
For Ring TypeExternal, Internal
For Use WithRetaining Rings
Grip TypeStandard Cushion
IncludesBlow-Mold Carrying Case
Jaw Opening TypeManual
Non-sparkingNo
Overall Length5 3/4"
Plier Product GroupPliers
Plier StyleConvertible
Replaceable TipsNo
Tip AdjustmentNo
Tip Angle45°
Tip Dia.0.038"
Tip ShapeRound
Tip TypeFixed
TypeRetaining Ring Pliers
Grip StyleStandard Cushion
Plier TypeRetaining Ring Pliers
StandardsASME B107.500-2010
Tip Diameter0.038"
Weight0.16 lbs.

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)2.54
Ship length (cm)14.61
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Ring TypeTip Dia.Overall LengthTip AngleFor Shaft Dia.Includes Overexpansion StopPrice
PROTO J379 Retaining Ring Pliers 90 Degree 8-5/8 Inch Length | AA2FZD 10G635 J379External, Internal0.09"8 5/8"90°Various-€55.27
PROTO J364 Retaining Ring Plier 0.120 Inch Internal | AD2KVH 3R312 J364Internal3/25"16 1/2"-Yes€149.70
PROTO J365 Retaining Ring Plier 0.120 Inch External | AD2KVJ 3R313 J365External3/25"16 1/2"-Yes€162.23
PROTO J370 Retaining Ring Plier 0.038in 45 Degree | AD2KVN 3R317 J370External, Internal0.038"5 3/4"45°1/2" to 25/32"-€36.87
PROTO J371 Retaining Ring Plier 0.038in 90 Degree | AD2KVP 3R318 J371External, Internal0.038"5.688"90°1/8" to 5/32"-€36.64
PROTO J372 Retaining Ring Pliers 0.047 In | AD2KVQ 3R319 J372External, Internal0.047"5 7/8"11/16" to 7/8"-€37.53
PROTO J373 Retaining Ring Plier 0.047in 45 Degree | AD2KVR 3R320 J373External, Internal0.047"5 3/4"45°13/16" to 1"-€40.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J601 Retaining Ring Plier, External/Internal, 0.038 Inch Tip Dia, Manual
€53.43 /unit