Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5861 Socket Extension, 1 Inch Input Drive Size, 1 Inch Output Drive Size, 8 Inch Length, Chrome | CT8FNV

PROTO J5861 Socket Extension, 1 Inch Input Drive Size, 1 Inch Output Drive Size, 8 Inch Length, Chrome

Item: CT8FNV Model: J5861Cross Ref: 426G80
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Extension
Drive TypeFemale Square
FeaturesHeat Treated
FinishChrome
For Use WithProto Ratchet Sockets
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1"
InsulatedNo
LockingNo
No. Of Pieces1
Non-sparkingNo
Number Of Points4
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size1"
Output Drive TypeMale Square
Overall Length8"
Socket Extension TypeStandard
Number Of Pieces1
StandardsASME B107.110-2012

Shipping Info:

Ship weight (kg) 1.269
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInput Drive SizeOutput Drive SizeSocket Extension TypeOverall LengthFinishLockingDrive TypeDrive SizePrice
PROTO J5460-03L Socket Extension 1/2 x 3 Inch Full Polished | AA8LQN 19C379 J5460-03L1/2"1/2"Standard3"ChromeYesFemale Square1/2"€34.56
PROTO J5261L Socket Extension 3/8 x 8 Inch Full Polished | AA8LQP 19C380 J5261L3/8"3/8"Standard8"ChromeYesFemale Square3/8"€47.12
PROTO J4762L Socket Extension 1/4x10 Inch Full Polished | AA8LQQ 19C382 J4762L1/4"1/4"Standard10"ChromeYesFemale Square1/4"€44.12
PROTO J4763L Socket Extension 1/4 x 14-1/8 In | AA8LQR 19C383 J4763L1/4"1/4"Standard14 1/8"ChromeYesFemale Square1/4"€53.44
PROTO J5260-03L Socket Extension 3/8 x 3 Inch Chrome | AD8BWQ 4HVA4 J5260-03L3/8"3/8"Standard3"ChromeYesFemale Square3/8"€31.47
PROTO J5461L Socket Extension 1/2 x 5 Inch Chrome | AD9XLC 4VP10 J5461L1/2"1/2"Standard5"ChromeYesFemale Square1/2"€44.43
PROTO J5259B Socket Extension 3/8 x 1-3/4 In | AE3REM 5F428 J5259B3/8"3/8"Standard1 3/4"Black OxideNoFemale Square3/8"€9.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5861 Socket Extension, 1 Inch Input Drive Size, 1 Inch Output Drive Size, 8 Inch Length, Chrome
€131.85 /unit