Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5796 Socket 1 Inch Drive 3 Inch 12 Point Standard | AA8YAF 1AR54

PROTO J5796 Socket 1 Inch Drive 3 Inch 12 Point Standard

Item: AA8YAF Model: J5796Cross Ref: 1AR54
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€360.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1"
Drive TypeHand
FinishSatin
Impact RatedNo
MaterialForged Alloy Steel
Number Of Points12
Output TypeHex
Overall Length4.688"
Size3"
Socket DepthStandard
Socket Size3"
Socket Sizes3"
Tether CapableNot Tether Capable
Measurement TypeSAE
Product TypeSocket
Socket Shape12-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)7.62
Ship length (cm)11.91
Ship width (cm)7.62
HS code8204200000
Country of OriginUS

Product Variants

ProductModelFinishSizeOverall LengthSocket SizeDrive SizeNumber Of PointsSocket DepthMaterialPrice
PROTO J5774 Socket 1 Inch Drive 2-5/16 Inch 12 Point Standard | AA8LRC 19C394 J5774Satin Chrome-3.266"2 5/16"1"12StandardForged Alloy Steel€133.55
PROTO J5778 Socket 1 Inch Drive 2-7/16 Inch 12 Point Standard | AA8LRD 19C395 J5778Satin Chrome2.437"3.406"2 7/16"1"12StandardForged Alloy Steel€150.40
PROTO J5734 Socket 1 Inch Drive 1-1/16 Inch 12 Point Standard | AA8XZE 1AR30 J5734Satin-2.437"-1"12StandardForged Alloy Steel€45.78
PROTO J5736 Socket 1 Inch Drive 1-1/8 Inch 12 Point Standard | AA8XZF 1AR31 J5736Satin1.125"2.437"-1"12StandardForged Alloy Steel€44.57
PROTO J5738 Socket 1 Inch Drive 1-3/16 Inch 12 Point Standard | AA8XZG 1AR32 J5738Satin1.187"2.437"-1"12StandardForged Alloy Steel€44.62
PROTO J5740 Socket 1 Inch Drive 1-1/4 Inch 12 Point Standard | AA8XZH 1AR33 J5740Satin1.25"2 1/2"-1"12StandardForged Alloy Steel€48.26
PROTO J5742 Socket 1 Inch Drive 1-5/16 Inch 12 Point Standard | AA8XZJ 1AR34 J5742Satin-2.656"-1"12StandardForged Alloy Steel€46.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5796 Socket 1 Inch Drive 3 Inch 12 Point Standard
€360.51 /unit