Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5540HL Socket 3/4 Inch Drive 1-1/4 Inch 6 Point Deep | AA8XQN 1AP93

PROTO J5540HL Socket 3/4 Inch Drive 1-1/4 Inch 6 Point Deep

Item: AA8XQN Model: J5540HLCross Ref: 1AP93
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size3/4"
Drive TypeHand
FinishSatin
Impact RatedNo
MaterialForged Alloy Steel
Number Of Points6
Output TypeHex
Overall Length3 1/2"
Size1.25"
Socket DepthDeep
Tether CapableNot Tether Capable
Measurement TypeSAE
Product TypeSocket
Socket Shape6-Point
Socket Size1 1/4"
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)3.81
Ship length (cm)8.89
Ship width (cm)3.81
HS code8204200000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthOutput TypeSocket SizeDrive SizePrice
PROTO J5530SPL Socket 3/4 Inch Drive 15/16 Inch 12 Point Standard | AA8LVD 19C465 J5530SPL12StandardChrome Plated-1 7/8"Spline15/16"3/4"€124.53
PROTO J5528HL Socket 3/4 Inch Drive 7/8 Inch 6 Point Deep | AA8XQH 1AP88 J5528HL6DeepSatin-3 1/2"Hex7/8"3/4"€40.03
PROTO J5530HL Socket 3/4 Inch Drive 15/16 Inch 6 Point Deep | AA8XQJ 1AP89 J5530HL6DeepSatin-3 1/2"Hex15/16"3/4"€41.33
PROTO J5532HL Socket 3/4 Inch Drive 1 Inch 6 Point Deep | AA8XQK 1AP90 J5532HL6DeepSatin1"3 1/2"Hex1"3/4"€38.12
PROTO J5536HL Socket 3/4 Inch Drive 1-1/8 Inch 6 Point Deep | AA8XQM 1AP92 J5536HL6DeepSatin1.125"3 1/2"Hex-3/4"€42.88
PROTO J5542HL Socket 3/4 Inch Drive 1-5/16 Inch 6 Point Deep | AA8XQP 1AP94 J5542HL6DeepSatin-3 1/2"Hex-3/4"€47.17
PROTO J5544HL Socket 3/4 Inch Drive 1-3/8 Inch 6 Point Deep | AA8XQQ 1AP95 J5544HL6DeepSatin1.375"3 1/2"Hex-3/4"€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5540HL Socket 3/4 Inch Drive 1-1/4 Inch 6 Point Deep
€58.87 /unit