PROTO J553441-8SG/J553427-6SG Rolling Cabinet, Matte Red, 34 Inch Width X 25 1/4 Inch Depth X 68 Inch Height | CT8FDX

PROTO J553441-8SG/J553427-6SG Rolling Cabinet, Matte Red, 34 Inch Width X 25 1/4 Inch Depth X 68 Inch Height

Item: CT8FDX Model: J553441-8SG/J553427-6SGCross Ref: 360WH0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,460.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Cabinet
Body ColorRed
Body FinishMatte
Body Finish, Body ColorMatte Red
Drawer ColorGray
Drawer FinishMatte
Drawer Slide FunctionBall Bearing, Full Extension
Drawer Slide TypeBall Bearing, Full Extension
Duty RatingHeavy Duty
FeaturesBrushed Aluminum Drawer Pulls, Fully Extending And Recessed Drawers, Adjustable Drawer Detents, Reinforced Top And Bottom Panels
Height68"
IncludesDrawer Liners, (2) Keys, J553441-8SG, J553427-6SG
Largest Maximum Drawer Load Capacity250 lbs.
Locking SystemKeyed
Number Of Drawers13
Overall Depth25 1/4"
Overall Width34"
Rolling Tool Cabinet Depth25 1/4"
Rolling Tool Cabinet Height41"
Rolling Tool Cabinet Width34"
Top Chest Depth24 1/4"
Top Chest Height27"
Top Chest Width34"
Work Surface MaterialSteel, Vinyl
Body Finish/colorMatte Red
Caster Type(2) Fixed With Lock, (2) Swivel
Individual Component DimensionsRolling Tool Cabinet 34" W x 25-1/4" D x 41" H, Top Chest 34" W x 25-1/4" D x 27" H
Overall Height68"

Shipping Info:

Ship weight (kg) 279
Ship height (cm)172.72
Ship length (cm)64.14
Ship width (cm)86.36
Country of OriginUS

Product Details:

Proto J553441-8SG / J553427-6SG rolling cabinet is a mobile storage unit having four casters. It is commonly used in office settings for file & supply organisation, medical facilities for storing equipment & records and workshops for tool management. This cabinet is also prevalent in retail stores, hospitality establishments and educational institutions.

Features:

  • Proto J553441-8SG / J553427-6SG rolling cabinet's drawers have a load capacity of 250 lbs.
  • It includes a key lock mechanism to avoid theft and vandalism.
  • This rolling cabinet includes two swivel casters and two fixed casters for smooth movement across the workspace.

Frequently Asked Questions:

Q. How do I maintain a rolling cabinet?

A. Proper maintenance of a rolling cabinet involves regular cleaning to remove dust and debris, lubrication of wheels or casters to ensure smooth movement and inspection of hinges, handles & locking mechanisms for any signs of wear or damage.

Q. Are there any safety considerations when using rolling cabinets?

A.

  • Make sure that the cabinet is properly assembled and stable on its casters while loading or unloading heavy items.
  • Also, avoid overloading the cabinet beyond its weight capacity, as this can compromise stability and increase the risk of tipping over.
  • When relocating the cabinet, take care, especially on uneven or slick surfaces.

Product Variants

ProductModelDuty RatingNumber Of DrawersStorage CapacityHeightDrawer ColorColorFinishDepthPrice
PROTO JUC3743-3SG Rolling Cabnt 37 Inch Width 20 Inch Depth 43 Inch Height Red | AH6DYQ 35XP93 JUC3743-3SGStandard320558 cu. in.43"RedRedPowder Coat20"€3,122.34
PROTO J555041-10SG Red Rolling Cabinet, 41 Inch H x 50 W x 25-1/4 Inch D, No. of Drawers 10 | CD2LAX 48UZ72 J555041-10SGIndustrial Premium1023105 cu. in.41"GrayRedGloss25 1/4"-
RFQ
PROTO J553441-8SG Red Rolling Cabinet, 41 Inch H x 34 W x 25-1/4 Inch D, No. of Drawers 8 | CD2LAZ 48VA02 J553441-8SGIndustrial Premium815134 cu. in.41"GrayRedGloss25 1/4"€3,331.03
PROTO J553441-8DB Rolling Cabinet, 41 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 8 | CD3FMT 48VA05 J553441-8DBIndustrial Premium815134 cu. in.41"BlackBlackGloss25 1/4"€3,587.97
PROTO J553441-7SG Red Rolling Cabinet, 41 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 7 | CD3FMU 48VA08 J553441-7SGIndustrial Premium715390 cu. in.41"GrayRedGloss25 1/4"€3,352.74
PROTO J553441-7BL Blue Rolling Cabinet, 41 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 7 | CD3FMW 48VA12 J553441-7BLIndustrial Premium715390 cu. in.41"BlueBlueGloss25 1/4"€3,352.74
PROTO J553441-6SG Red Rolling Cabinet, 41 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 6 | CD3FMX 48VA14 J553441-6SGIndustrial Premium615765 cu. in.41"GrayRedGloss25 1/4"€3,048.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J553441-8SG/J553427-6SG Rolling Cabinet, Matte Red, 34 Inch Width X 25 1/4 Inch Depth X 68 Inch Height
€8,460.87 /unit