PROTO J553427-4RD Top Chest, Gloss Red, 34 Inch W x 25 1/4 Inch D x 27 Inch H, Red | CT8HCM

PROTO J553427-4RD Top Chest, Gloss Red, 34 Inch Width x 25 1/4 Inch Depth x 27 Inch Height

Item: CT8HCM Model: J553427-4RDCross Ref: 48VA33
In Stock

Get it by Tuesday, Jun 17

€3,664.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Chest
Body ColorRed
Body FinishGloss
Body Finish, Body ColorGloss Red
Body Gauge16 ga.
Body MaterialSteel
Drawer ColorRed
Drawer FinishGloss
Drawer Gauge18 ga.
Drawer Liner MaterialVinyl
Drawer MaterialSteel
Drawer Range1 to 5
Drawer Slide FeaturesFully Extending
Drawer Slide FunctionFully Extended Ball Bearing
Drawer Slide TypeBall Bearing
Duty RatingHeavy Duty
Features100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top And Drawer Liners Included
IncludesVinyl Top
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity200 lbs.
Locking SystemKeyed
Number Of Drawers4
Number Of Handles0
Number Of Keys Included2
Overall Depth25 1/4"
Overall Height27"
Overall Width34"
Smallest Maximum Drawer Load Capacity125 lbs.
StyleTop Chest
Top Compartment Height5 1/4"
Total Load Capacity250 lbs.
Total Storage Capacity12414 cu. in.
Width Range30" to 39"
Body Finish/colorGloss Red
Hinge FeaturesRecessed Aluminum
Overall Dimensions34" W x 25 1/4" D x 27" H

Shipping Info:

Ship weight (kg) 108.45
Ship height (cm)68.58
Ship length (cm)64.14
Ship width (cm)86.36
Country of OriginUS

Product Variants

ProductModelDuty RatingLocking SystemOverall WidthOverall DepthOverall HeightWidth RangeTotal Load CapacityLargest Maximum Drawer Load CapacityPrice
PROTO J555027-8SG Red Top Chest, 27 Inch H x 50 W x 25-1/4 Inch D, No. of Drawers 8 | CD2HKU 48UZ83 J555027-8SGIndustrial PremiumTubular Key Lock------€4,186.74
PROTO J555027-12SG Red Top Chest, 27 Inch H x 50 W x 25-1/4 Inch D, No. of Drawers 12 | CD2LAY 48UZ89 J555027-12SGIndustrial PremiumTubular Key Lock------€5,103.41
PROTO J553427-6SG Red Top Chest, 27 Inch H x 34 W x 25-1/4 Inch D, No. of Drawers 6 | CD2LBA 48VA20 J553427-6SGIndustrial PremiumTubular Key Lock------€3,607.00
PROTO J555027-12DB Black Top Chest, 27 Inch H x 50 Inch W x 25-1/4 Inch D, Number of Drawers 12 | CD3FMN 48UZ92 J555027-12DBIndustrial PremiumTubular Key Lock------€5,103.41
PROTO J555027-10SG Red Top Chest, 27 Inch H x 50 Inch W x 25-1/4 Inch D, Number of Drawers 10 | CD3FMP 48UZ95 J555027-10SGIndustrial PremiumTubular Key Lock------€4,721.96
PROTO J553427-6DB Black Top Chest, 27 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 6 | CD3FNB 48VA23 J553427-6DBIndustrial PremiumTubular Key Lock------€3,676.15
PROTO J553427-5SG Red Top Chest, 27 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 5 | CD3FNC 48VA26 J553427-5SGIndustrial PremiumTubular Key Lock------€3,304.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J553427-4RD Top Chest, Gloss Red, 34 Inch Width x 25 1/4 Inch Depth x 27 Inch Height
€3,664.14 /unit