Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5449XL-TT Tethered Hand Ratchet 1/2 Inch Drive 10.5 Inch Length | AB7UFY 24AJ67

PROTO J5449XL-TT Tethered Hand Ratchet 1/2 Inch Drive 10.5 Inch Length

Item: AB7UFY Model: J5449XL-TTCross Ref: 24AJ67
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€270.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTethered Hand Ratchet
Corrosion ResistanceYes
Drive Size1/2"
FeaturesPin Activated Socket Retention
FinishBlack Oxide, Nickel Chrome
Grip StyleErgonomic
Head MovementFixed
Head ShapePear
Head StylePear
Head TypeStandard
InsulatedNo
Insulated / UninsulatedUninsulated
MaterialAlloy Steel
Min. Arc Swing
Non SparkingNo
Non-sparkingNo
Number Of Geared Teeth45
Overall Length10 1/2"
Quick ReleaseNo
Ratchet TypeStandard
RatchetingYes
ReversibleYes
Tether CapableTether Capable
Tether ReadyYes
Corrosion ResistantYes
Measurement TypeSAE
Minimum Arc Swing
ReversingYes
StandardsASME B107.10M, ASME B107.500

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)3.81
Ship length (cm)26.67
Ship width (cm)4.32
HS code8466100175
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthRatchet TypeHead TypeHead ShapeMaterialFinishGrip StylePrice
PROTO J5249XL-TT Tethered Hand Ratchet 3/8in Drive 8-1/2 Inch Length | AB7UFZ 24AJ69 J5249XL-TT3/8"8 1/2"StandardStandardPearAlloy SteelBlack Oxide, Nickel ChromeErgonomic€145.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5449XL-TT Tethered Hand Ratchet 1/2 Inch Drive 10.5 Inch Length
€270.03 /unit