Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5432-TT Tether Ready Socket 1/2 Inch Drive 1 Inch 12 Point | AF8AFA 24AJ12

PROTO J5432-TT Tether Ready Socket 1/2 Inch Drive 1 Inch 12 Point

Item: AF8AFA Model: J5432-TTCross Ref: 24AJ12
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTether Ready Socket
Drive Size1/2"
Drive TypeHand
FeaturesManufactured With Four Detent Holes So That The Pin Detent Will Engage Correctly Regardless Of The Direction The Socket Is Placed On The Square Drive
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Number Of Points12
Output TypeHex
Overall Length1.562"
Size1"
Socket DepthStandard
Socket Size1"
Socket Sizes1"
Tether CapableTether Capable
Measurement TypeSAE
Product TypeSocket
Socket Shape12-Point
StandardsAS954E S3.8.1, ASME B107.5M
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthDrive TypeOutput TypeSocket SizePrice
PROTO J5412-TT Tether Ready Socket 1/2 Inch Drive 3/8 Inch 12 Point | AF8AEP 24AJ02 J5412-TT12StandardFull Polish-1.484"HandHex3/8"€31.78
PROTO J5414-TT Tether Ready Socket 1/2 Inch Drive 7/16 Inch | AF8AEQ 24AJ03 J5414-TT12StandardFull Polish-1.484"HandHex7/16"€32.21
PROTO J5416-TT Tether Ready Socket 1/2 Inch Drive 1/2 Inch 12 Point | AF8AER 24AJ04 J5416-TT12StandardFull Polish-1.484"HandHex1/2"€31.91
PROTO J5418-TT Tether Ready Socket 1/2 Inch Drive 9/16 Inch | AF8AET 24AJ05 J5418-TT12StandardFull Polish-1 1/2"HandHex9/16"€32.07
PROTO J5420-TT Tether Ready Socket 1/2 Inch Drive 5/8 Inch Standard | AF8AEU 24AJ06 J5420-TT12StandardFull Polish-1 1/2"HandHex5/8"€31.31
PROTO J5422-TT Tether Ready Socket 1/2 Inch Drive 11/16 Inch | AF8AEV 24AJ07 J5422-TT12StandardFull Polish-1 1/2"HandHex11/16"€33.54
PROTO J5424-TT Tether Ready Socket 1/2 Inch Drive 3/4 Inch 12 Point | AF8AEW 24AJ08 J5424-TT12StandardFull Polish-1 1/2"HandHex3/4"€34.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5432-TT Tether Ready Socket 1/2 Inch Drive 1 Inch 12 Point
€51.73 /unit