Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5326MCF Crowfoot Wrench 1/2 Inch Drive 26mm | AA8LNJ 19C328

PROTO J5326MCF Crowfoot Wrench 1/2 Inch Drive 26mm

Item: AA8LNJ Model: J5326MCFCross Ref: 19C328
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrowfoot Wrench
ColorSilver
Corrosion ResistanceYes
Drive Size1/2"
FinishFull Polish
Head Size26 mm
Head StyleOpen End
MaterialAlloy Steel
Measurement TypeMetric
Number Of Pieces1
Overall Length3"
Corrosion ResistantYes
StandardsASME B107.21
Weight0.49 lbs.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)5.33
HS code8204200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5326MCF Crowfoot Wrench 1/2 Inch Drive 26mm
€83.91 /unit