Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J5281A Flex Socket, 3/8 Inch Drive Size, 7/8 Inch Socket Size, 12-Point, Chrome | CT8EKF

PROTO J5281A Flex Socket, 3/8 Inch Drive Size, 7/8 Inch Size, 12-Point, Chrome

Item: CT8EKF Model: J5281ACross Ref: 429P50
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Socket
Drive Size3/8"
Drive TypeHand
FinishChrome
Impact RatedNo
MaterialAlloy Steel
Measurement TypeSAE
Number Of Points12
Overall Length1.953"
Socket DepthStandard
Socket ShapeTwelve Point
Socket Size7/8"
Tether CapableNo
Product TypeFlex Socket
StandardsAS4984A, ASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrive SizeNumber Of PointsOverall LengthSocket SizeSocket ShapeOutput TypeMeasurement TypeSocket DepthPrice
PROTO J4775TA Flex Socket, 1/4 Inch Drive Size, 1/2 Inch Socket Size, 12-Point, Chrome, SAE | CT8EHR J4775TA1/4"121 1/4"1/2"Twelve PointTriple SquareSAEStandard€36.50
PROTO J4771TA Flex Socket, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 12-Point, Chrome, SAE | CT8EHT J4771TA1/4"121 1/4"1/4"Twelve PointTriple SquareSAEStandard€34.51
PROTO J4771A Flex Socket, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 6-Point, Chrome | CT8EHU J4771A1/4"61 1/4"1/4"Six PointHexSAEStandard€33.10
PROTO J4778TA Flex Socket, 1/4 Inch Drive Size, 11/32 Inch Socket Size, 12-Point, Chrome, SAE | CT8EHW J4778TA1/4"121 1/4"11/32"Twelve PointTriple Square-Standard€33.23
PROTO J4814MAS Flex Socket, 1/4 Inch Drive Size, 14 mm Socket Size, 12-Point, Chrome | CT8EHY J4814MAS1/4"121.578"14 mmTwelve Point-MetricStandard€31.29
PROTO J4773TA Flex Socket, 1/4 Inch Drive Size, 3/8 Inch Socket Size, 12-Point, Chrome | CT8EHZ J4773TA1/4"121 1/4"3/8"Twelve PointTriple SquareSAEStandard€32.46
PROTO J4772TA Flex Socket, 1/4 Inch Drive Size, 5/16 Inch Socket Size, 12-Point, Chrome, SAE | CT8EJC J4772TA1/4"121 1/4"5/16"Twelve PointTriple Square-Standard€32.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5281A Flex Socket, 3/8 Inch Drive Size, 7/8 Inch Size, 12-Point, Chrome