Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5260-06L Socket Extension 3/8 x 6 Inch Chrome | AE4AWJ 5HM01

PROTO J5260-06L Socket Extension 3/8 x 6 Inch Chrome

Item: AE4AWJ Model: J5260-06LCross Ref: 5HM01
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Extension
Drive Size3/8"
Drive TypeFemale Square
FeaturesLocking, Pin Socket Retention
FinishChrome
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size3/8"
InsulatedNo
LockingYes
No. Of Pieces1
Non-sparkingNo
Number Of Pieces1
Number Of Points4
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/8"
Output Drive TypeMale Square
Overall Length6"
Socket Extension TypeStandard
StandardsASME B107.110-2012

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)1.78
HS code8204200000
Country of OriginUS

Product Variants

ProductModelInput Drive SizeOutput Drive SizeSocket Extension TypeOverall LengthFinishLockingDrive TypeDrive SizePrice
PROTO J5460-03L Socket Extension 1/2 x 3 Inch Full Polished | AA8LQN 19C379 J5460-03L1/2"1/2"Standard3"ChromeYesFemale Square1/2"€34.56
PROTO J5261L Socket Extension 3/8 x 8 Inch Full Polished | AA8LQP 19C380 J5261L3/8"3/8"Standard8"ChromeYesFemale Square3/8"€47.12
PROTO J4762L Socket Extension 1/4x10 Inch Full Polished | AA8LQQ 19C382 J4762L1/4"1/4"Standard10"ChromeYesFemale Square1/4"€44.12
PROTO J4763L Socket Extension 1/4 x 14-1/8 In | AA8LQR 19C383 J4763L1/4"1/4"Standard14 1/8"ChromeYesFemale Square1/4"€53.44
PROTO J5260-03L Socket Extension 3/8 x 3 Inch Chrome | AD8BWQ 4HVA4 J5260-03L3/8"3/8"Standard3"ChromeYesFemale Square3/8"€31.47
PROTO J5461L Socket Extension 1/2 x 5 Inch Chrome | AD9XLC 4VP10 J5461L1/2"1/2"Standard5"ChromeYesFemale Square1/2"€44.43
PROTO J5259B Socket Extension 3/8 x 1-3/4 In | AE3REM 5F428 J5259B3/8"3/8"Standard1 3/4"Black OxideNoFemale Square3/8"€9.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5260-06L Socket Extension 3/8 x 6 Inch Chrome
€56.27 /unit