Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5226M-TT Tether Ready Socket 3/8 Inch Drive 26mm 12 Point | AF8ABK 24AH27

PROTO J5226M-TT Tether Ready Socket 3/8 Inch Drive 26mm 12 Point

Item: AF8ABK Model: J5226M-TTCross Ref: 24AH27
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTether Ready Socket
Drive Size3/8"
Drive TypeHand
FeaturesManufactured With Four Detent Holes So That The Pin Detent Will Engage Correctly Regardless Of The Direction The Socket Is Placed On The Square Drive
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Measurement TypeMetric
Number Of Points12
Output TypeHex
Overall Length1 3/8"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableTether Capable
Product TypeSocket
Socket Shape12-Point
Socket Size26 mm
StandardsASME B107.5M, SAE AS954E S3.8.1
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)3.81
HS code8204200000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthDrive TypeOutput TypeDrive SizePrice
PROTO J5206M-TT Tether Ready Socket 3/8 Inch Drive 6mm 12 Point | AF8AAP 24AH07 J5206M-TT12StandardFull Polish-1.094"HandHex3/8"€30.87
PROTO J5207M-TT Tether Ready Socket 3/8 Inch Drive 7mm 12 Point | AF8AAQ 24AH08 J5207M-TT12StandardFull Polish-1.094"HandHex3/8"€30.12
PROTO J5208M-TT Tether Ready Socket 3/8 Inch Drive 8mm 12 Point | AF8AAR 24AH09 J5208M-TT12StandardFull Polish-1.094"HandHex3/8"€29.22
PROTO J5209M-TT Tether Ready Socket 3/8 Inch Drive 9mm 12 Point | AF8AAT 24AH10 J5209M-TT12StandardFull Polish-1.094"HandHex3/8"€30.26
PROTO J5210M-TT Tether Ready Socket 3/8 Inch Drive 10mm 12 Point | AF8AAU 24AH11 J5210M-TT12StandardFull Polish-1.094"HandHex3/8"€29.22
PROTO J5211M-TT Tether Ready Socket 3/8 Inch Drive 11mm 12 Point | AF8AAV 24AH12 J5211M-TT12StandardFull Polish-1.094"HandHex3/8"€29.04
PROTO J5212M-TT Tether Ready Socket 3/8 Inch Drive 12mm 12 Point | AF8AAW 24AH13 J5212M-TT12StandardFull Polish-1 1/8"HandHex3/8"€30.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5226M-TT Tether Ready Socket 3/8 Inch Drive 26mm 12 Point
€46.09 /unit