Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J503/8 Punch Starting 3/16 In | AD2KQE 3R122

PROTO J503/8 Punch Starting 3/16 In

Item: AD2KQE Model: J503/8Cross Ref: 3R122
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarting Punch
AutomaticNo
Container TypePouch
Hex3/8"
Hole Dia.3/16"
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
Length5 5/8"
Material ApplicationsMetal
Punch TypeStarter Punch
Shank ShapeHexagon
Shank Width3/8"
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size3/16"
Tip TypeFlat
Measurement TypeSAE
Overall Length5 3/4"
Tip Diameter3/16"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.02
Ship length (cm)14.61
Ship width (cm)1.02
HS code8203406000
Country of OriginUS

Product Variants

ProductModelTip SizeHexTether CapablePrice
PROTO J501/4 Punch Starting 3/32 In | AD2KQC 3R120 J501/40.094"1/4"Not Tether Capable€10.05
PROTO J505/16 Punch Starting 1/8 In | AD2KQD 3R121 J505/161/8"5/16"Not Tether Capable€10.24
PROTO J507/16 Punch Starting 7/32 In | AD2KQF 3R123 J507/160.219"7/16"Not Tether Capable€10.99
PROTO J501/2 Punch Starting 1/4 In | AD2KQG 3R124 J501/21/4"1/2"Not Tether Capable€12.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J503/8 Punch Starting 3/16 In
€14.36 /unit