Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J4996 Ball End Hex Key Set 1.5-10mm L-shaped Long | AB3ADV 1Q808

PROTO J4996 9 Piece Round Head Hex Key Set, 2.5 mm Hex Size, Metric

Item: AB3ADV Model: J4996Cross Ref: 1Q808
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Hex Key Set
Arm Length3" to 7.75"
Arm TypeLong
Blade MaterialAlloy Steel
Corrosion ResistanceNo
Driver MaterialAlloy Steel
End ShapeBall End
Fastener HoldingNo
FinishBlack Oxide
Grip StyleRound Head
Handle MaterialAlloy Steel
Handle TypeL Handle
Hex/torx Key Product GroupingHex Key Set
IncludesPlastic Index
InsulatedNo
Insulated / UninsulatedUninsulated
Key Shapes IncludedL
Length FamilyLong, Short
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Pieces9
Number Of Tips2
Tether CapableNo , Standard Tool
Container TypePlastic Holder
Corrosion ResistantNo
Key ShapeL
MaterialSteel
StandardsASME B18.3M
Tether ReadyNo
Tip Size1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Tip Size CodeH1.5, H10, H2, H2.5, H3, H4, H5, H6, H8

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)15.24
HS code8204110060
Country of OriginUS

Product Details:

PROTO Allen key set J4996 is designed for fastening screws in automotive, industrial machinery and scientific equipment.

Features:

  • J4996 PROTO Allen round head hex key set comes with an L-shaped handle for a comfortable grip.
  • It features alloy steel construction to provide long-term durability & high tensile strength.
  • The tools have black oxide finish for complete protection against abrasive liquids, chemicals and harsh industrial environments.
  • This set has a ball end for loosening / tightening screws in hard to reach spaces, at angles up to 25 degrees.

Frequently Asked Questions:

Q. How do you maintain an Allen key?

A.

  • Protect the key from rust formation.
  • Store in a dry and clean place.
  • Wipe and lubricate after each use.

Q. How many pieces are available in this pack?

A. This key set contains 9 units.

Product Variants

ProductModelMeasurement TypeNumber Of PiecesTether CapableArm LengthArm TypeFinishLength FamilyInsulatedPrice
PROTO J4995 Ball End Hex Key Set 0.050 - 3/8 Inch Short | AD9DXY 4R615 J4995SAE13Standard Tool2.3" to 7"ShortBlack Oxide--€36.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4996 9 Piece Round Head Hex Key Set, 2.5 mm Hex Size, Metric
€34.24 /unit