Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J4993 Hex Key Set, Folding, SAE, Short, 1 Pieces, Steel | CT8ELH

PROTO J4993 Hex Key Set, Folding, SAE, Short, 1 Pieces, Steel

Item: CT8ELH Model: J4993Cross Ref: 3R807
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Arm TypeShort
Container TypeNone
Corrosion ResistanceNo
Driver MaterialAlloy Steel
End ShapeStandard
Fastener HoldingNo
FinishBlack Oxide
Grip StyleFold Up
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingHex Key Set
InsulatedNo
Insulated / UninsulatedUninsulated
Key Shapes IncludedFolding
Length FamilyShort
MaterialSteel
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Pieces9
Number Of Tips9
Overall Length4 1/2"
ShapeFolding
Tether CapableNo
Tip Size1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size CodeH1/4 Inh1/8 Inh3/16 Inh3/32 Inh5/32 Inh5/64 Inh7/32 Inh7/64 Inh9/64 In
Corrosion ResistantNo
Key ShapeFolding
Measurement TypeSAE
StandardsFEDERAL SPECIFICATION GGG - K275D
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLength FamilyNumber Of PiecesMeasurement TypeShapeHandle MaterialHandle TypeTether CapableArm TypePrice
PROTO J4985 Hex Key Set 1.5 - 6mm L-shaped Short | AA9UXC 1FX39 J4985Short7Metric-Alloy SteelL HandleStandard ToolShort€10.43
PROTO J4984 Hex Key Set 1.5 - 10mm L-shaped Short | AA9UXD 1FX40 J4984Short9Metric-Alloy SteelL HandleStandard ToolShort€20.35
PROTO J4982 Hex Key Set 5/64 - 1/4 Inch L-shaped Short | AA9UXE 1FX42 J4982Long, Short7SAE-SteelL HandleStandard ToolShort€6.34
PROTO J4981 Hex Key Set 0.050-1/4 Inch L-shaped Short | AA9UXF 1FX43 J4981Short11SAE-Alloy SteelL HandleStandard ToolShort€9.16
PROTO J4980 Hex Key Set 0.050-3/8 Inch L-shaped Short | AA9UXG 1FX44 J4980Long, Short13SAE-Alloy SteelL HandleStandard ToolShort€19.69
PROTO J4968 Hex Key Set 5/64 - 3/8 Inch T-handle | AD2LDB 3R792 J4968Long11SAE-VinylErgonomic, T HandleStandard ToolLong€146.89
PROTO J4969 Hex Key Set 2 - 6mm T-handle Ergonomic | AD2LDC 3R793 J4969Long6Metric-VinylErgonomic, T HandleStandard ToolLong€72.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4993 Hex Key Set, Folding, SAE, Short, 1 Pieces, Steel
€16.02 /unit