Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J4806AM Flex Socket 1/4 Inch Drive 6mm 6 Point Standard | AA8LUC 19C441

PROTO J4806AM Flex Socket 1/4 Inch Drive 6mm 6 Point Standard

Item: AA8LUC Model: J4806AMCross Ref: 19C441
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Socket
Category TypeHex Socket
Drive Size1/4"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
MaterialAlloy Steel
Measurement TypeMetric
Number Of Points6
Output TypeHex
Overall Length1 1/4"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
TypeFlex

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthTypeDrive SizeNumber Of PointsSocket DepthMaterialFinishDrive TypePrice
PROTO J4810AM Flex Socket 1/4 Inch Drive 10mm 6 Point Standard | AA8LTP 19C429 J4810AM1 1/4"Flex1/4"6StandardAlloy SteelChrome PlatedHand€32.13
PROTO J4811AM Flex Socket 1/4 Inch Drive 11mm 6 Point Standard | AA8LTR 19C431 J4811AM1 1/4"Flex1/4"6StandardAlloy SteelChrome PlatedHand€30.98
PROTO J4812AM Flex Socket 1/4 Inch Drive 12mm 6 Point Standard | AA8LTT 19C432 J4812AM1 1/4"Flex1/4"6StandardAlloy SteelChrome PlatedHand€31.77
PROTO J4813AM Flex Socket 1/4 Inch Drive 13mm 6 Point Standard | AA8LTU 19C433 J4813AM1 1/4"Flex1/4"6StandardAlloy SteelChrome PlatedHand€33.15
PROTO J4814AM Flex Socket 1/4 Inch Drive 14mm 6 Point Standard | AA8LTV 19C434 J4814AM1 1/4"Flex1/4"6StandardAlloy SteelChrome PlatedHand€33.57
PROTO J4815AM Flex Socket 1/4 Inch Drive 15mm 6 Point Standard | AA8LTX 19C436 J4815AM1.328"Flex1/4"6StandardAlloy SteelChrome PlatedHand€31.51
PROTO J48055AM Flex Socket 1/4 Inch Drive 5.5mm 6 Point Standard | AA8LUA 19C439 J48055AM1 1/4"Flex1/4"6StandardAlloy SteelChrome PlatedHand€31.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4806AM Flex Socket 1/4 Inch Drive 6mm 6 Point Standard
€47.24 /unit