Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J473/8X3/16 Punch Drive Pin 3/16 In | AD2KPY 3R116

PROTO J473/8X3/16 Punch Drive Pin 3/16 In

Item: AD2KPY Model: J473/8X3/16Cross Ref: 3R116
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Pin Punch
AutomaticNo
Container TypePouch
Corrosion-resistantYes
FinishBlack Oxide
Heat-treatedYes
Hex3/8"
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
InsulatedNo
Length5 7/8"
MaterialSteel
Material ApplicationsSheet Metal
Punch TypePin Punch
Shank ShapeHexagon
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size3/16"
Tip TypeFlat
Measurement TypeSAE
Overall Length6"
Shank Width3/8"
Tip Diameter3/16"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.02
Ship length (cm)15.24
Ship width (cm)1.02
HS code8203406000
Country of OriginUS

Product Variants

ProductModelTip SizeHexMaterialTypeTether CapableFinishDesignPrice
PROTO J48014 Drive Pin Punch 1/4 x 5 3/4 In | AB3ACN 1Q738 J480141/4"7/16"Steel-Not Tether CapableBlack Oxide-€14.03
PROTO J48014L Drive Pin Punch Long 1/4 x 8 In | AB3ACP 1Q739 J48014L1/4"1/2"--Not Tether Capable--€18.06
PROTO J48018 Punch Drive Pin 1/8 In | AB3ACQ 1Q740 J480181/8"5/16"Steel-Not Tether CapableBlack Oxide-€10.42
PROTO J48038 Punch Drive Pin 3/8 In | AB3ACR 1Q741 J480383/8"5/8"Steel-Not Tether CapableBlack Oxide-€17.50
PROTO J48116 Drive Pin Punch 1/16 x 4 1/8 In | AB3ACT 1Q742 J481160.062"1/4"Steel-Not Tether CapableBlack Oxide-€9.50
PROTO J48316 Drive Pin Punch 3/16 x 5 1/4 In | AB3ACU 1Q743 J483163/16"3/8"Steel-Not Tether CapableBlack Oxide-€11.79
PROTO J48332 Drive Pin Punch 3/32 x 4 1/2 In | AB3ACW 1Q745 J483320.094"1/4"Steel-Not Tether CapableBlack Oxide-€9.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J473/8X3/16 Punch Drive Pin 3/16 In
€11.81 /unit