Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J47205 Socket Set 1/4 Inch Drive 12 Pc | AE3REJ 5F389

PROTO J47205 Socket Set 1/4 Inch Drive 12 Pc

Item: AE3REJ Model: J47205Cross Ref: 5F389
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€569.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Container TypeRail
Deep Socket Point Styles IncludedNone
Drive Size1/4"
Drive TypeHand
FinishFull Polish
Flex Socket Point Styles IncludedNone
Impact RatedNo
Includes Deep SocketsNo
Includes Drive ToolsNo
Includes Flex SocketsYes
Includes Socket BitsNo
Includes Standard SocketsNo
Includes WrenchesNo
InsulatedNo
Measurement TypeMetric
No Of Pieces12
Non-sparkingNo
Number Of Flex Sockets12
Number Of Pieces12
Sae Or MetricMetric
Socket Size Range5 mm to 15 mm
Sockets Included(12) Flex 6-Point
Std. Socket Point Styles Included6
Tether CapableNot Tether Capable
Tether ReadyNo
Tether StyleTether Capable
TypeStandard Length
Flex Socket Count/style(12) 6-Point
Flex Socket Style/sizeFlex 6-Point: 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Includes1/4" Drive Socket Clip, 9" Socket Rail
Socket Shape6-Point
Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
StandardsASME B107.5M

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.06
Ship length (cm)17.53
Ship width (cm)5.59
HS code8204200000
Country of OriginUS

Product Variants

ProductModelFinishNumber Of PiecesDrive SizeMeasurement TypeSocket Size RangeDrive TypeIncludes Deep SocketsIncludes Standard SocketsPrice
PROTO J54104 Socket Set 1/2 Inch Drive Chrome 11 Pc | AA7DVB 15V181 J54104Chrome111/2"--HandYesNo€281.70
PROTO J47100 Socket Set 1/4 Inch Drive 10 Pc | AA8UJN 1AC60 J47100Full Polish101/4"--HandYesNo€129.89
PROTO J47102 Socket Set 1/4 Inch Drive 10 Pc | AA8UJP 1AC61 J47102Full Polish101/4"--HandYesNo€124.78
PROTO J52118 Socket Set 3/8 Inch Drive 10 Pc | AA8UJQ 1AC77 J52118Full Polish103/8"--HandNoYes€101.90
PROTO J52102 Socket Set 3/8 Inch Drive 7 Pc | AA8UJR 1AC81 J52102Full Polish73/8"--HandNoNo€292.29
PROTO J52100 Socket Set 3/8 Inch Drive 7 Pc | AA8UJT 1AC83 J52100Full Polish73/8"--HandNoNo€285.77
PROTO J52200 Socket Set 3/8 Inch Drive 7 Pc | AA8UJU 1AC86 J52200Full Polish73/8"Metric9 mm to 15 mmHandNoNo€280.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J47205 Socket Set 1/4 Inch Drive 12 Pc
€569.80 /unit