Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J4712LB Socket 1/4 Inch Drive 3/8 Inch 6 Point Deep | AF7JGB 21GR76

PROTO J4712LB Socket 1/4 Inch Drive 3/8 Inch 6 Point Deep

Item: AF7JGB Model: J4712LBCross Ref: 21GR76
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size1/4"
Drive TypeHand
FeaturesHand Use Only
FinishBlack Oxide
Impact RatedNo
MaterialAlloy Steel
Number Of Points6
Output TypeHex
Overall Length2"
Socket DepthDeep
Socket Size3/8"
Socket Sizes3/8"
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelSocket DepthOverall LengthSocket SizeDrive SizeNumber Of PointsMaterialFinishDrive TypePrice
PROTO J4708B Socket 1/4 Inch Drive 1/4 Inch 6 Point Standard | AF7JFL 21GR61 J4708BStandard7/8"1/4"1/4"6Alloy SteelBlack OxideHand€8.35
PROTO J4710B Socket 1/4 Inch Drive 5/16 Inch 6 Point Standard | AF7JFN 21GR63 J4710BStandard7/8"5/16"1/4"6Alloy SteelBlack OxideHand€8.33
PROTO J4714B Socket 1/4 Inch Drive 7/16 Inch 6 Point Standard | AF7JFR 21GR66 J4714BStandard7/8"7/16"1/4"6Alloy SteelBlack OxideHand€8.66
PROTO J4716B Socket 1/4 Inch Drive 1/2 Inch 6 Point Standard | AF7JFT 21GR67 J4716BStandard7/8"1/2"1/4"6Alloy SteelBlack OxideHand€8.20
PROTO J4710LB Socket 1/4 Inch Drive 5/16 Inch 6 Point Deep | AF7JFZ 21GR74 J4710LBDeep2"5/16"1/4"6Alloy SteelBlack OxideHand€12.38
PROTO J4711LB Socket 1/4 Inch Drive 11/32 Inch 6 Point Deep | AF7JGA 21GR75 J4711LBDeep2"11/32"1/4"6Alloy SteelBlack OxideHand€12.78
PROTO J4714LB Socket 1/4 Inch Drive 7/16 Inch 6 Point Deep | AF7JGC 21GR77 J4714LBDeep2"7/16"1/4"6Alloy SteelBlack OxideHand€12.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4712LB Socket 1/4 Inch Drive 3/8 Inch 6 Point Deep
€17.69 /unit