Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J47122S Socket Set, 3/16 Inch To 3/8 Inch Socket Range, Hand, 1/4 Inch Drive, 3/8 In, Sae | CH6PTW 60MK79

PROTO J47122S Socket Set, 3/16 Inch To 3/8 Inch Socket Range, Hand, 1/4 Inch Drive, 3/8 In, Sae

Item: CH6PTW Model: J47122SCross Ref: 60MK79
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€479.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Container Length10"
Container Size10" x 8" x 1 5/8"
Container TypeBlow Mold Case
Container Width8"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
Includes Deep SocketsNo
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
Measurement TypeSAE
No Of Pieces22
Non-sparkingNo
Number Of Flex Sockets0
Number Of Pieces22
Number Of Standard Sockets17
Size Range3/16" to 3/8"
Sockets Included(1) 1/2 In Deep 6-Point, (1) 1/2 In Standard 6-Point, (1) 1/4 In Deep 6-Point, (1) 1/4 In Standard 6-Point, (1) 1/4 In Standard 8-Point, (1) 11/32 In Deep 6-Point, (1) 11/32 In Standard 6-Point, (1) 3/16 In Deep 6-Point, (1) 3/8 In Deep 6-Point, (1) 3/8 In Standard 6-Point. 3/8 In Drive (1) 7/16 In Standard 6-Point, (1) 3/8 In Standard 8-Point, (1) 5/16 In Deep 6-Point, (1) 5/16 In Standard 6-Point, (1) 5/16 In Standard 8-Point, (1) 7/16 In Deep 6-Point, (1) 7/32 In Deep 6-Point, (1) 7/32 In Standard 6-Point, (1) 9/16 In Deep 6-Point, (1) 9/16 In Standard 6-Point, (1) 9/32 In Deep 6-Point, (1) 9/32 In Standard 6-Point, 1/4 In Drive (1) 3/16 In Standard 6-Point
Tether ReadyNo
Container Lxwxh10" x 8" x 1 5/8"
Drive Size1/4", 3/8"
Flex Socket Count/style0
Socket Size Range3/16" to 3/8"

Shipping Info:

Ship weight (kg) 1.935
Country of OriginUS

Product Variants

ProductModelFinishNumber Of PiecesDrive SizeMeasurement TypeSocket Size RangeDrive TypeIncludes Deep SocketsIncludes Standard SocketsPrice
PROTO J54104 Socket Set 1/2 Inch Drive Chrome 11 Pc | AA7DVB 15V181 J54104Chrome111/2"--HandYesNo€281.70
PROTO J47100 Socket Set 1/4 Inch Drive 10 Pc | AA8UJN 1AC60 J47100Full Polish101/4"--HandYesNo€129.89
PROTO J47102 Socket Set 1/4 Inch Drive 10 Pc | AA8UJP 1AC61 J47102Full Polish101/4"--HandYesNo€124.78
PROTO J52118 Socket Set 3/8 Inch Drive 10 Pc | AA8UJQ 1AC77 J52118Full Polish103/8"--HandNoYes€101.90
PROTO J52102 Socket Set 3/8 Inch Drive 7 Pc | AA8UJR 1AC81 J52102Full Polish73/8"--HandNoNo€292.29
PROTO J52100 Socket Set 3/8 Inch Drive 7 Pc | AA8UJT 1AC83 J52100Full Polish73/8"--HandNoNo€285.77
PROTO J52200 Socket Set 3/8 Inch Drive 7 Pc | AA8UJU 1AC86 J52200Full Polish73/8"Metric9 mm to 15 mmHandNoNo€280.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J47122S Socket Set, 3/16 Inch To 3/8 Inch Socket Range, Hand, 1/4 Inch Drive, 3/8 In, Sae
€479.20 /unit