Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J471/4X3/32 Punch Drive Pin 3/32in | AD2KPV 3R113

PROTO J471/4X3/32 Punch Drive Pin 3/32in

Item: AD2KPV Model: J471/4X3/32Cross Ref: 3R113
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Pin Punch
AutomaticNo
Container TypePouch
Corrosion-resistantYes
FinishBlack Oxide
Heat-treatedYes
Hex1/4"
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
InsulatedNo
Length4 3/4"
MaterialSteel
Material ApplicationsSheet Metal
Punch TypePin Punch
Shank ShapeHexagon
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size0.094"
Tip TypeFlat
Measurement TypeSAE
Overall Length4 3/4"
Shank Width1/4"
Tip Diameter3/32"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)12.07
Ship width (cm)2.54
HS code8203406000
Country of OriginUS

Product Variants

ProductModelTip SizeHexMaterialTypeTether CapableFinishDesignPrice
PROTO J48014 Drive Pin Punch 1/4 x 5 3/4 In | AB3ACN 1Q738 J480141/4"7/16"Steel-Not Tether CapableBlack Oxide-€14.03
PROTO J48014L Drive Pin Punch Long 1/4 x 8 In | AB3ACP 1Q739 J48014L1/4"1/2"--Not Tether Capable--€18.06
PROTO J48018 Punch Drive Pin 1/8 In | AB3ACQ 1Q740 J480181/8"5/16"Steel-Not Tether CapableBlack Oxide-€10.42
PROTO J48038 Punch Drive Pin 3/8 In | AB3ACR 1Q741 J480383/8"5/8"Steel-Not Tether CapableBlack Oxide-€17.50
PROTO J48116 Drive Pin Punch 1/16 x 4 1/8 In | AB3ACT 1Q742 J481160.062"1/4"Steel-Not Tether CapableBlack Oxide-€9.50
PROTO J48316 Drive Pin Punch 3/16 x 5 1/4 In | AB3ACU 1Q743 J483163/16"3/8"Steel-Not Tether CapableBlack Oxide-€11.79
PROTO J48332 Drive Pin Punch 3/32 x 4 1/2 In | AB3ACW 1Q745 J483320.094"1/4"Steel-Not Tether CapableBlack Oxide-€9.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J471/4X3/32 Punch Drive Pin 3/32in
€12.58 /unit