Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J3772T Flare Nut Wrench, Alloy Steel, Satin, 5/8 Inch 11/16 Inch Head Size | CT8EHN

PROTO J3772T Flare Nut Wrench, Alloy Steel, Satin, 5/8 Inch 11/16 Inch Head Size

Item: CT8EHN Model: J3772TCross Ref: 426D99
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlare Nut Wrench
ColorSilver
Corrosion ResistanceYes
End TypeDouble End
FinishSatin
Handle TypeSlip Resistant
Head MovementFixed
Head Offset Angle
Head Size5/8", 11/16"
Head Thickness31/64", 1/2"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Number Of Points12
Opening Angle15°
Opening Type12-Point Flare Nut
Overall Length8 3/4"
RatchetingNo
ReversingNo
Tether StyleTether Capable
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
NonsparkingNo
Opening Angle (deg.)15°
Single End/double EndDouble End
Weight0.38 lbs.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)22.23
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead SizeHead TypeOverall LengthMeasurement TypeHead Offset AngleHead ThicknessOpening TypeRatchetingPrice
PROTO J3716MT Flare Nut Wrench, Alloy Steel, Satin, 16 mm 18 mm Head Size, 8 3/4 Inch Overall Length | CT8EHJ J3716MT16 mm, 18 mmStandard8 3/4"Metric33/64", 17/32"12-Point Flare NutNo€38.60
PROTO J3757T Flare Nut Wrench, Alloy Steel, Satin, 3/4 Inch Head Size, 9 1/4 Inch Overall Length | CT8EHK J3757T3/4"Offset9 1/4"SAE15°1/2", 17/32"12-Point Flare NutNo€44.18
PROTO J3755T Flare Nut Wrench, Alloy Steel, Satin, 5/8 Inch Head Size, 7 3/4 Inch Overall Length | CT8EHL J3755T5/8"Offset7 3/4"SAE15°7/16", 15/32"12-Point Flare NutNo€36.45
PROTO J3709MT Flare Nut Wrench, Alloy Steel, Satin, 9 mm 11 mm Head Size, 5 3/4 Inch Overall Length | CT8EHM J3709MT9 mm, 11 mmStandard5 3/4"Metric25/64", 13/32"12-Point Flare NutNo-
RFQ
PROTO J3754T Flare Nut Wrench, Alloy Steel, Satin, 9/16 Inch Head Size, 7 Inch Overall Length | CT8EHP J3754T9/16"Offset7"-15°7/16", 15/32"12-Point Flare NutNo€32.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3772T Flare Nut Wrench, Alloy Steel, Satin, 5/8 Inch 11/16 Inch Head Size
€56.47 /unit