Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J3764 Flare Nut Wrench Sae 6-1/4 Inch Length Satin | AA8XKY 1ANX1

PROTO J3764 Flare Nut Wrench Sae 6-1/4 Inch Length Satin

Item: AA8XKY Model: J3764Cross Ref: 1ANX1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlare Nut Wrench
Box End StyleDouble Hex
ColorSilver
Corrosion ResistanceYes
End TypeDouble End
FinishSatin
Handle TypeSlip Resistant
Head MovementFixed
Head Size3/8"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length6 1/4"
RatchetingNo
ReversingNo
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
Head Offset Angle15°
Head Thickness11/32", 3/8"
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
Opening Type6-Point Flare Nut
Single End/double EndDouble End
Weight0.18 lbs.

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.02
Ship length (cm)15.88
Ship width (cm)2.29
HS code8204110030
Country of OriginUS

Product Variants

ProductModelHead TypeOverall LengthHead SizeNumber Of PointsHead ThicknessRatchetingMaterialFinishPrice
PROTO J3751T Flare Nut Wrench Sae 5-11/16 Inch Length | AA7DVD 15V186 J3751TOffset5 3/4"3/8"12-NoAlloy SteelSatin€26.53
PROTO J3768 Flare Nut Wrench Sae 7-1/2 Inch Length Satin | AA8XKZ 1ANX2 J3768Offset7 1/2"-6-NoAlloy SteelSatin€33.52
PROTO J3772 Flare Nut Wrench Sae 8-3/4 Inch Length | AA8XLA 1ANX3 J3772Offset8 3/4"-631/64"NoAlloy SteelSatin€37.00
PROTO J3776H Flare Nut Wrench 3/4 x 7/8 Inch | AF6NPF 19ZC55 J3776HStandard9 1/2"3/4"-1/2"NoAlloy SteelSatin€47.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3764 Flare Nut Wrench Sae 6-1/4 Inch Length Satin
€43.30 /unit