Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J3537M Service Wrench Satin 7-5/8 Inch 37mm | AA8LKM 19C245

PROTO J3537M Service Wrench Satin 7-5/8 Inch 37mm

Item: AA8LKM Model: J3537MCross Ref: 19C245
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Wrench
FinishSatin
Head Angle30°
Head Width2 1/2"
Length7 5/8"
MaterialForged Alloy Steel
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Size37 mm
Head Thickness9/32"
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-magneticNo
Opening TypeRounded
Overall Length7 5/8"
Overall Width7 5/8"
ReversingNo
Single End/double EndSingle End
StandardsASME
Weight0.43 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)0.76
Ship length (cm)19.37
Ship width (cm)19.37
HS code8204200000
Country of OriginUS

Product Variants

ProductModelSizeHead WidthMaterialFinishHead AnglePrice
PROTO J3538M Service Wrench Size 38mm Satin | AA8LKN 19C246 J3538M-2 1/2"Forged Alloy SteelSatin30°€62.02
PROTO J3540M Service Wrench Size 40mm Satin | AA8LKP 19C247 J3540M-2 5/8"Forged Alloy SteelSatin30°€58.99
PROTO J3542M Service Wrench Satin Size 42mm | AA8LKR 19C249 J3542M-2 5/8"Forged Alloy SteelSatin30°€64.32
PROTO J3546M Service Wrench Satin Size 46mm | AA8LKU 19C251 J3546M-3 1/8"Forged Alloy SteelSatin30°€69.73
PROTO J3548M Service Wrench Satin Size 48mm | AA8LKV 19C252 J3548M-3 1/8"Forged Alloy SteelSatin30°€72.09
PROTO J3555M Service Wrench Satin Size 55mm | AA8LKY 19C255 J3555M-3 1/2"Forged Alloy SteelSatin30°€76.31
PROTO J3565M Service Wrench Satin Size 265mm | AA8LLA 19C257 J3565M-3 1/2"Forged Alloy SteelSatin30°€92.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3537M Service Wrench Satin 7-5/8 Inch 37mm
€73.02 /unit