Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J3315 Open End Wrench 15/64 x 15/64 15/75 Deg | AA8XHK 1ANN4

PROTO J3315 Open End Wrench, Satin Finish, 15 and 75 Degree Angle Heads

Item: AA8XHK Model: J3315Cross Ref: 1ANN4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Open End Wrench
Corrosion ResistanceYes
FinishSatin
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Size15/64"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel , Steel
Non SparkingNo
Non-magneticNo
Opening TypeRounded
Overall Length3 1/4"
Overall Width1/2"
RatchetingNo
ReversibleNo
Sae Or MetricSAE
Tether StyleTether Capable
Wrench Head Sizes15/64"
Wrench Length StyleStubby
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
Head Offset Angle15°
Head Thickness7/64", 1/8"
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°, 75°
ReversingNo
Single End/double EndDouble End
StandardsASME B107.100
Weight0.03 lbs.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)2.54
HS code8204110030
Country of OriginUS

Product Details:

    • Designed for loosening and tightening of nuts & bolts
    • Compact shank design & short length allow access in confined spaces
    • Heads at 15 and 75 degree angles offer four different turning angles for greater access in tight workspaces
    • Slip-resistant grip

Product Variants

ProductModelHead SizeMaterialOverall LengthOverall WidthHead ThicknessOpening TypeHead TypeFinishPrice
PROTO J3314 Open End Wrench 7/32 x 7/32 Inch 15/75 Deg | AA8XHJ 1ANN3 J33147/32"Steel3 1/4"1/2"-RoundedStandardSatin€13.29
PROTO J3316 Open End Wrench 1/4 x 1/4 Inch 15/75 Deg | AA8XHL 1ANN5 J33161/4"Steel3 1/4"1/2"-RoundedStandardSatin€13.17
PROTO J3318 Open End Wrench 9/32 x 9/32 Inch 15/75 Deg | AA8XHM 1ANN6 J33189/32"Steel3 5/8"19/32"5/32"RoundedStandardSatin€13.17
PROTO J3322 Open End Wrench 11/32 x 11/32 15/75 Deg | AA8XHP 1ANN8 J332211/32"Steel-3/4"5/32"RoundedStandardSatin€13.10
PROTO J3324 Open End Wrench 3/8 x 3/8 Inch 15/75 Degree 4l | AA8XHQ 1ANN9 J33243/8"Steel-3/4"5/32"RoundedStandardSatin€12.16
PROTO J3328 Open End Wrench 7/16 x 7/16 Inch 15/75 Deg | AA8XHR 1ANP0 J33287/16"Steel-1"-RoundedStandardSatin€13.86
PROTO J3332 Open End Wrench 1/2 x 1/2 Inch 15/75 Deg | AA8XHT 1ANP1 J33321/2"Steel-1"-RoundedStandardSatin€14.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3315 Open End Wrench, Satin Finish, 15 and 75 Degree Angle Heads
€16.86 /unit