Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J3060B Open End Wrench 1-3/8 x 1-7/16 Inch 15-7/8l | AA8XHB 1ANM6

PROTO J3060B Open End Wrench 1-3/8 x 1-7/16 Inch 15-7/8l

Item: AA8XHB Model: J3060BCross Ref: 1ANM6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€118.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Open End Wrench
Corrosion ResistanceYes
FinishBlack Oxide
Handle ColorBlack
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head Size1 3/8" x 1 7/16"
Head Thickness17/32"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel , Steel
Non SparkingNo
Non-magneticNo
Opening TypeRounded
Overall Length15 7/8"
Overall Width2 57/64"
RatchetingNo
ReversibleNo
Sae Or MetricSAE
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Corrosion ResistantYes
Head Offset Angle15°
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
Single End/double EndDouble End
StandardsASME B107.100-2010
Weight2.59 lbs.

Shipping Info:

Ship weight (kg) 1.179
Ship height (cm)1.52
Ship length (cm)40.32
Ship width (cm)7.34
HS code8204110030
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialFinishHead SizeHandle ColorHead ThicknessOverall WidthOpening TypePrice
PROTO J3040 Open End Wrench 13/16 x 7/8 15 Degree 10-1/8l | AA8XGC 1ANK2 J304010 1/8"SteelSatin-Silver--Rounded€25.52
PROTO J3020B Open End Wrench 5/16 x 3/8 15 Degree 5-1/4 L | AA8XGM 1ANL2 J3020B5 1/4"SteelBlack Oxide-Black3/16"-Rounded€13.61
PROTO J3026B Open End Wrench 1/2 x 9/16 15 Degree 7-7/64 L | AA8XGQ 1ANL5 J3026B7.109"SteelBlack Oxide-Black1/4"1 3/16"Rounded€15.97
PROTO J3030B Open End Wrench 9/16 x 5/8 15 Degree 7-47/64l | AA8XGR 1ANL6 J3030B7.734"SteelBlack Oxide-Black17/64"1 9/32"Rounded€20.35
PROTO J3035B Open End Wrench 11/16 x 3/4 Inch 8-63/64 L | AA8XGU 1ANL9 J3035B8.984"SteelBlack Oxide-Black5/16"-Rounded€24.51
PROTO J3039B Open End Wrench 3/4 x 7/8 15 Degree 9-39/64 L | AA8XGV 1ANM0 J3039B9.609"SteelBlack Oxide-Black21/64"-Rounded€29.50
PROTO J3040B Open End Wrench 13/16 x 7/8 Inch 10-15/64 L | AA8XGW 1ANM1 J3040B10.234"SteelBlack Oxide-Black23/64"1 25/32"Rounded€32.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J3060B Open End Wrench 1-3/8 x 1-7/16 Inch 15-7/8l
€118.15 /unit