Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J2587 Socket Bar 17 In | AD2LAL 3R637

PROTO J2587 Socket Bar 17 In

Item: AD2LAL Model: J2587Cross Ref: 3R637
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bar
FinishChrome Plated
MaterialSteel
Number Of Pieces1
Overall Length17"
ColorSilver
For Socket Size/type1/4", 3/4"
Number Of Handles0
Number Of Posts/slots0
Number Of Rows7
Number Of Trays0
Overall Depth17"
Overall Height1/4"
Overall Width1"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)43.18
Ship width (cm)2.54
HS code7326908588
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesFinishOverall LengthDrive SizeMaterialColorInsulatedPrice
PROTO J2586 Socket Bar 13 Inch Length Steel | AA6GYY 13X820 J25861Steel13"1/4", 3/8", 1/2", 3/4"SteelSilverNo€1.65
PROTO J2588 Socket Bar 1/4 Inch Drive 11 Inch Length Full Polish | AA8LQM 19C378 J25881Chrome Plated11"1/4"Steel--€1.41
PROTO J2576 Socket Bar 3/4 Inch Drive 9 Inch Length Full Polish | AA8LQV 19C387 J25766Chrome Plated9"3/4"Steel--€4.40
PROTO J2577 Socket Bar With 8 Clips | AD2LAJ 3R633 J25778Chrome Plated17"3/4"Steel--€6.00
PROTO 2584 Socket Bar 6-1/4 In | AD2LAK 3R634 25841-6 1/4"----€1.39
PROTO 2585 Socket Rail 9 Inch | AH9KDE 3R635 25851-9"----€1.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J2587 Socket Bar 17 In
€2.27 /unit