Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J2374 Inspection Mirror Round 1 1/4 Inch Diameter | AD2LAD 3R563

PROTO J2374 Inspection Mirror Round 1 1/4 Inch Diameter

Item: AD2LAD Model: J2374Cross Ref: 3R563
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Mirror
Length8"
ShapeCircular
Swivel TypeAll Angle Ball Joint
TypeFixed Length
Base TypeStandard
Compressed Length8"
Handle MaterialVinyl
Handle StyleStraight
Included WheelsWheels Not Included
Mirror MaterialGlass
Mirror ShapeRound
Mirror Size1 1/4" Dia
Shaft TypeFixed

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.27
Ship length (cm)16.26
Ship width (cm)3.56
HS code7009915000
Country of OriginUS

Product Variants

ProductModelShapeSwivel TypePrice
PROTO J2370 Inspection Mirror Round 7/8 Inch Diameter | AD2KZZ 3R559 J2370CircularAll Angle Ball Joint€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J2374 Inspection Mirror Round 1 1/4 Inch Diameter
€14.82 /unit