Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J2120-TT Tethered Aligning Pry Bar 18 Inch Length | AH4PQJ 35GR50

PROTO J2120-TT Tethered Aligning Pry Bar 18 Inch Length

Item: AH4PQJ Model: J2120-TTCross Ref: 35GR50
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTethered Aligning Pry Bar
ColorBlack
Diameter5/8"
MaterialHigh Alloy Steel
Overall Length18"
Overall Width5/8"
Pry Bar Sub-categoryPinch Bars
Tether CapableTether Capable
Thickness5/8"
Bar Diameter5/8"
Bar Width5/8"
End Angle StyleStraight, Offset
End StyleChisel
End Width5/8"
FeaturesExtending Tool Life and Performance, Prevent Rust Corrosion
Number Of Nail Slots0
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.03
Ship length (cm)45.72
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterPrice
PROTO J2124-TT Tethered Aligning Pry Bar 24 Inch Length | AH4PQK 35GR51 J2124-TT24"3/4"€74.42
PROTO J2126-TT Tethered Aligning Pry Bar 12 Inch Length | AH4PQL 35GR52 J2126-TT12"1/2"€66.98
PROTO J2130-TT Tethered Aligning Pry Bar 16 Inch Length | AH4PQM 35GR53 J2130-TT16"5/8"€73.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J2120-TT Tethered Aligning Pry Bar 18 Inch Length
€76.22 /unit