Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J207G Diagonal Cutter 7-5/16 Inch Overall Length 1 Inch Jaw Length | AD2KTD 3R195

PROTO J207G Diagonal Cutter 7-5/16 Inch Overall Length 1 Inch Jaw Length

Item: AD2KTD Model: J207GCross Ref: 3R195
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Additional Tool FunctionsWire Cutter
Cut ProfileFlush , Flushed
Cutter Length1"
Esd SafeNo
FeaturesInduction Hardened Cutting Edges, Thin Narrow Jaws
Grip MaterialPlastisol
Handle ColorRed
Handle StylePistol Grip
Handle TypeDipped
InsulatedNo
Insulated / UninsulatedUninsulated
Jaw Bend
Jaw Length1"
Jaw Opening TypeManual
Jaw Thickness1/2"
Jaw Width7/8"
MaterialSteel
Non SparkingNo
Non-sparkingNo
Nose TypeThin Narrow
Overall Length7.312"
Plier MaterialSteel
Plier Product GroupPliers
Spring ReturnNo
Tether CapableNot Tether Capable
Tether ReadyYes
Wire StripperNo
Esd-safeNo
Head Offset Angle
Plier TypeDiagonal Cutting Pliers
StandardsANSI SPECIFICATION B107.11M
Voltage RatingNot Rated
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.78
Ship length (cm)18.73
Ship width (cm)12.7
HS code8203206030
Country of OriginUS

Product Variants

ProductModelCut ProfileJaw LengthJaw WidthTether ReadyOverall LengthJaw BendSpring ReturnNose TypePrice
PROTO J244G Diagonal Cutter 11-1/8 Inch Overall Length 1 Inch Jaw Length | AD2BMX 3ML13 J244GFlushed1"0.984"Yes11 1/8"12.5°NoAngled€73.72
PROTO J204G Diagonal Cutter 4-7/16 Inch Length 9/16 Inch Length | AD2KRZ 3R188 J204GFlushed0.562"0.562"No4.437"NoThin Narrow€30.73
PROTO J204SG Diagonal Cutter 4-7/16 Inch Length 18/32 Inch Length | AD2KTA 3R189 J204SGFlushed0.562"0.562"Yes4.437"YesNarrow€30.21
PROTO J205G Diagonal Cutter 5-1/16 Inch Overall Length 3/4 Inch Jaw Length | AD2KTB 3R191 J205GFlushed3/4"0.594"Yes5.062"YesNarrow€28.88
PROTO J206G Diagonal Cutter 6-1/16 Inch Length 13/16 Inch Length | AD2KTC 3R193 J206GFlushed0.812"3/4"No6.062"NoThin Narrow€31.51
PROTO J209G Diagonal Cutter 7-5/16 Inch Length 2-5/32 Inch Length | AD2KTE 3R197 J209GFlushed2.156"7/8"Yes7.312"NoOval€35.60
PROTO J212G Diagonal Cutter 6-1/16 Inch Overall Length 3/4 Inch Jaw Length | AD2KTF 3R198 J212GFlushed3/4"3/4"Yes6.062"YesOval€38.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J207G Diagonal Cutter 7-5/16 Inch Overall Length 1 Inch Jaw Length
€42.40 /unit