Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J196-TT Tether Ready Wire Twist Pliers 8-3/4 Inch | AF8ALK 24AL23

PROTO J196-TT Tether Ready Wire Twist Pliers 8-3/4 Inch

Item: AF8ALK Model: J196-TTCross Ref: 24AL23
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTether Ready Wire Twister Pliers
ApplicationApplications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
FinishBlack Oxide
For Maximum Wire Diameter0.41"
For Minimum Wire Diameter1/5"
Grip StylePlain
Handle MaterialSteel
IncludesTether Ready Attachment
Jaw TextureSerrated
Jaw TypeFlat Top Diamond Serrations , Serrated
Knob ReturnAutomatic
MaterialSteel
No. Of Pieces1
Nominal Length8 3/4"
Number Of Pieces1
Overall Length8 3/4"
Plier MaterialSteel
Plier Product GroupPliers
Pliers Length8 3/4"
Return TypeAutomatic, Manual
RotationCW/CCW
Tether CapableTether Ready
Tether ReadyYes
TypeSafety
Wire Size0.02" to 0.041"
FeaturesReversible Safety Wire Pliers Provide Right and Left Twist Capability
Plier TypeWire Twisting Pliers
SeriesProto Series
StandardsSAE AEROSPACE STANDARD AS 567
Weight0.64 lbs.

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)3.3
Ship length (cm)22.23
Ship width (cm)4.32
HS code8203206030
Country of OriginUS

Product Details:

    • Return Type (Manual, Automatic)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J196-TT Tether Ready Wire Twist Pliers 8-3/4 Inch
€220.95 /unit