Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J15050 Impact Socket 1-1/2 Inch Drive 3-1/8 Inch 6 Pt | AA8VKL 1AHF0

PROTO J15050 Impact Socket 1-1/2 Inch Drive 3-1/8 Inch 6 Pt

Item: AA8VKL Model: J15050Cross Ref: 1AHF0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€492.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1 1/2"
Drive TypeImpact , Square
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length4 5/8"
Sae Or MetricSAE
Size3.125"
Socket DepthStandard
Tether CapableNo
Measurement TypeSAE
Socket Length4 5/8"
Socket Shape6-Point
Socket Size3 1/8"
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)7.95
Ship length (cm)11.76
Ship width (cm)7.95
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthDrive TypeSocket LengthSocket SizeDrive SizeNumber Of PointsFinishPrice
PROTO J15021 Impact Socket 1-1/2 Inch Drive 1-5/16 Inch 6 Pt | AA2DKV 10E397 J150213 1/8"StandardSquare3 1/8"1 5/16"1 1/2"6Black Oxide€148.40
PROTO J15022L Impact Socket 1-1/2 Inch Drive 1-3/8 Inch 6 Pt | AA2DKX 10E399 J15022L5 3/4"DeepSquare--1 1/2"6Black Oxide€226.38
PROTO J15022 Impact Socket 1-1/2 Inch Drive 1-3/8 Inch 6 Pt | AA8VAU 1AFT2 J150223 1/8"StandardImpact--1 1/2"6Black Oxide€150.60
PROTO J15023 Impact Socket 1-1/2 Inch Drive 1-7/16 Inch 6 Pt | AA8VAV 1AFT3 J150233 1/8"StandardSquare3 1/8"1 7/16"1 1/2"6Black Oxide€147.83
PROTO J15024 Impact Socket 1-1/2 Inch Drive 1-1/2 Inch 6 Pt | AA8VAW 1AFT4 J150243 1/8"StandardSquare3 1/8"1 1/2"1 1/2"6Black Oxide€148.01
PROTO J15025 Impact Socket 1-1/2 Inch Drive 1-9/16 Inch 6 Pt | AA8VAX 1AFT5 J150253 1/8"StandardImpact--1 1/2"6Black Oxide€153.26
PROTO J15026 Impact Socket 1-1/2 Inch Drive 1-5/8 Inch 6 Pt | AA8VAY 1AFT6 J150263 1/8"StandardSquare3 1/8"1 5/8"1 1/2"6Black Oxide€153.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J15050 Impact Socket 1-1/2 Inch Drive 3-1/8 Inch 6 Pt
€492.82 /unit