Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J1228MBASD Combination Wrench, Alloy Steel, 28 mm Head Size, 15 Inch Overall Length, Offset | CT8ECT

PROTO J1228MBASD Combination Wrench, Alloy Steel, 28 mm Head Size, 15 Inch Overall Length, Offset

Item: CT8ECT Model: J1228MBASDCross Ref: 449N33
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignYes
Box End StyleDouble Hex
Box End TypeTwelve Point Box End
Corrosion ResistanceYes
FinishBlack Oxide
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle15°
Head Size28 mm
Head Thickness5/8", 11/16"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Points12
Opening Angle15°
Opening TypeHex
Overall Length15"
RatchetingNo
ReversibleNo
Sae Or MetricMetric
ShapeStraight
Tether StyleTether Capable
Wrench Length StyleLong
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench StyleLong
Corrosion ResistantYes
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
StandardsASME B107.100-2010
Weight1.4 lbs.

Shipping Info:

Ship weight (kg) 0.5782
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOpening TypeHead TypeFinishWrench Length StyleOverall LengthHead SizeBox End TypeMeasurement TypePrice
PROTO J1248 Combination Wrench 1-1/2 Inch 19-3/8in Overall Length | AA8WKE 1ALC1 J1248RoundedOffsetSatinStandard----€130.17
PROTO J1208M-T500 Combination Wrench, 8Mm Head, 5 3/8 Inch Overall Length, Alloy Steel, Chrome | CH6PTC 426D48 J1208M-T500HexOffsetChromeStandard5 3/8"8 mm-Metric€21.64
PROTO J1211M-T500 Combination Wrench, Alloy Steel, Chrome, 11Mm Head, 7 Inch Overall Length | CH6PTD 426D59 J1211M-T500HexOffsetChromeStandard7"--Metric€23.89
PROTO J1215M-T500 Combination Wrench, Alloy Steel, Chrome, 15Mm Head, 9 1/4 Inch Overall Length | CH6PTE 426D70 J1215M-T500HexOffsetChromeStandard9 1/4"15 mm-Metric€29.66
PROTO J1216ES Combination Wrench, Alloy Steel, Chrome, 1/2 Inch Head, 4 1/4 Inch Overall Length | CH6PTF 426D71 J1216ESHexOffsetChromeStubby4 1/4"1/2"--€24.79
PROTO J1220BASD Combination Wrench, Alloy Steel, Black Oxide, 5/8 Inch Head, 9 1/2 Inch Overall Length | CH6PTG 449N49 J1220BASDHexOffsetBlack OxideLong9 1/2"5/8"-SAE€23.94
PROTO J1220ES Combination Wrench, Alloy Steel, Chrome, 5/8 Inch Head, 5 Inch Overall Length | CH6PTH 426D79 J1220ESHexOffsetChromeStubby5"5/8"--€24.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J1228MBASD Combination Wrench, Alloy Steel, 28 mm Head Size, 15 Inch Overall Length, Offset
€86.18 /unit