Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J112630L Double Box Wrench, 13/16, 15/16 Inch Head, 16 Inch Length, Offset, Alloy Steel, Chrome | CN2QZW J1175 / 1AMK6

PROTO J112630L Double Box Wrench, 13/16, 15/16 Inch Head, 16 Inch Length, Offset, Alloy Steel, Chrome

Item: CN2QZW Model: J112630LCross Ref: 483H45
Limited Availability
€79.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench
Box End StyleDouble Hex
Corrosion ResistanceYes
End TypeDouble End
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeSteel
Head MovementFixed
Head TypeOffset
InsulatedNo
Non SparkingNo
Non-magneticNo
Number Of Points12
Overall Length16"
RatchetingNo
ReversibleNo
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleDouble Box End
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle15°
Head Size13/16", 15/16"
Head Thickness9/16", 19/32"
MaterialAlloy Steel
Measurement TypeSAE
NonsparkingNo
ReversingNo
Single End/double EndDouble End
StandardsASME B107.100-2010, AS4984A
Weight1.22 lbs.

Shipping Info:

Ship weight (kg) 0.549
Ship length (cm)40.64
Country of OriginUS

Product Variants

ProductModelOverall LengthAngleWrench ShapeHead TypeFinishInsulatedTether StyleMaterialPrice
PROTO J1024A Double Box Wrench, Alloy Steel, Chrome, 3/4 Inch Head Size, 12 1/4 Inch Overall Lenth | CH6PRV 483J69 J1024A12 1/4"-StraightOffsetChromeNoNot Tether CapableAlloy Steel€57.07
PROTO J1028A Double Box Wrench, Alloy Steel, Chrome, 7/8 Inch Head Size, 13 1/2 Inch Overall Lenth | CH6PRW 483J70 J1028A13 1/2"-StraightOffsetChromeNoNot Tether CapableAlloy Steel€63.40
PROTO J111416L Double Box Wrench, 7/16 Inch Head Size, 10 3/4 Inch Overall Length, Alloy Steel | CH6PRX 483H41 J111416L10 3/4"15°StraightOffsetChromeNoNot Tether CapableAlloy Steel€57.46
PROTO J112224L Double Box Wrench, Alloy Steel, Chrome, 11/16 Inch Head Size, 14 1/4 Inch Overall Lenth | CH6PRY 483H44 J112224L14 1/4"15°StraightOffsetChromeNoNot Tether CapableAlloy Steel€61.08
PROTO J112832L Double Box Wrench, Alloy Steel, Chrome, 7/8 Inch Head Size, 17 1/8 Inch Overall Lenth | CH6PTA 483H46 J112832L17 1/8"15°StraightOffsetChromeNoNot Tether CapableAlloy Steel€62.61
PROTO J8181-T500 Double Box Wrench, Alloy Steel, Chrome, 1/2 Inch Head Size, 8 3/4 Inch Overall Lenth | CH6PWM 483J39 J8181-T5008 3/4"60°StraightOffsetChromeNoNot Tether CapableAlloy Steel€52.54
PROTO J8184-T500 Double Box Wrench, 3/4 Inch Head Size, 11 1/2 Inch Overall Length, Alloy Steel | CH6PWN 483J42 J8184-T50011 1/2"60°StraightOffsetChromeNoNot Tether CapableAlloy Steel€57.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J112630L Double Box Wrench, 13/16, 15/16 Inch Head, 16 Inch Length, Offset, Alloy Steel, Chrome
€79.49 /unit