Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J10064 Impact Socket 1 Inch Drive 4 Inch 6 Pt | AA9WGA 1GG63

PROTO J10064 Impact Socket 1 Inch Drive 4 Inch 6 Pt

Item: AA9WGA Model: J10064Cross Ref: 1GG63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€799.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length5 1/2"
Sae Or MetricSAE
Size4"
Socket DepthStandard
Socket Size4"
Tether CapableNo
Measurement TypeSAE
Socket Length5 1/2"
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 6.66
Ship height (cm)10.16
Ship length (cm)13.97
Ship width (cm)10.16
HS code8207806000
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of PointsSocket DepthDrive TypeOutput TypeSocket LengthSocket SizeDrive SizePrice
PROTO J10012SS Impact Socket 1 Inch Drive 3/4 Inch 4 Pt | AA8VAJ 1AFP4 J10012SS2 1/2"4StandardImpactSquare2 1/2"3/4"1"€46.02
PROTO J10013SS Impact Socket 1 Inch Drive 13/16 Inch 4 Pt | AA8VAK 1AFP5 J10013SS2 1/2"4StandardImpactSquare-13/16"1"€44.19
PROTO J10015SS Impact Socket 1 Inch Drive 15/16 Inch 4 Pt | AA8VAM 1AFP7 J10015SS2 1/2"4StandardSquareSquare-15/16"1"€46.93
PROTO J10016SS Impact Socket 1 Inch Drive 1 Inch 6 Pt | AA8VAN 1AFP8 J10016SS2 1/2"4StandardSquareSquare2 1/2"1"1"€49.85
PROTO J10072 Impact Socket 1 Inch Drive 4-1/2 Inch 6 Pt | AA9WFX 1GG60 J100726"6StandardSquareHex6"-1"€955.75
PROTO J10068 Impact Socket 1 Inch Drive 4-1/4 Inch 6 Pt | AA9WFY 1GG61 J100685 1/2"6StandardImpactHex--1"€789.70
PROTO J10066 Impact Socket 1 Inch Drive 4-1/8 Inch 6 Pt | AA9WFZ 1GG62 J100665 1/2"6StandardSquareHex5 1/2"4 1/8"1"€831.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J10064 Impact Socket 1 Inch Drive 4 Inch 6 Pt
€799.45 /unit