Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J10027 Impact Socket 1 Inch Drive 1-11/16 Inch 6 Pt | AA8UXD 1AFC7

PROTO J10027 Impact Socket 1 Inch Drive 1-11/16 Inch 6 Pt

Item: AA8UXD Model: J10027Cross Ref: 1AFC7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialForged Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2 13/16"
Socket DepthStandard
Socket Length2 13/16"
Socket Size1 11/16"
Tether CapableNo
Measurement TypeSAE
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)5.08
Ship length (cm)7.14
Ship width (cm)5.08
HS code8207806000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthDrive TypeSocket SizeSocket LengthDrive SizeNumber Of PointsFinishPrice
PROTO J10027L Impact Socket 1 Inch Drive 1-11/16 Inch 6 Pt | AA2DKT 10E395 J10027L4.062"DeepSquare--1"6Black Oxide€82.19
PROTO J10033L Impact Socket 1 Inch Drive 2-1/16 Inch 6 Pt | AA2DKU 10E396 J10033L4 1/4"DeepSquare--1"6Black Oxide€133.06
PROTO J10024LS Impact Socket 1 Inch Drive 1-1/2 Inch 6 Pt | AA8UNR 1ACT0 J10024LS4"DeepSquare1 1/2"-1"6Black Oxide€92.01
PROTO J10012 Impact Socket 1 Inch Drive 3/4 Inch 6 Pt | AA8UPA 1ACW2 J100122 7/16"StandardSquare3/4"2 7/16"1"6Black Oxide€38.46
PROTO J10013 Impact Socket 1 Inch Drive 13/16 Inch 6 Pt | AA8UPB 1ACW3 J100132 1/2"StandardImpact13/16"-1"6Black Oxide€39.03
PROTO J10014 Impact Socket 1 Inch Drive 7/8 Inch 6 Pt | AA8UPC 1ACW4 J100142 1/2"StandardSquare7/8"-1"6Black Oxide€37.73
PROTO J10015 Impact Socket 1 Inch Drive 15/16 Inch 6 Pt | AA8UPD 1ACW5 J100152 1/2"StandardSquare15/16"-1"6Black Oxide€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J10027 Impact Socket 1 Inch Drive 1-11/16 Inch 6 Pt
€66.82 /unit