Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J10024SS Impact Socket 1 Inch Drive 1-1/2 Inch 4 Pt | AA2DKR 10E394

PROTO J10024SS Impact Socket 1 Inch Drive 1-1/2 Inch 4 Pt

Item: AA2DKR Model: J10024SSCross Ref: 10E394
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€110.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialAlloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points4
Output TypeSquare
Overall Length2 1/2"
Size1.5"
Socket DepthStandard
Socket Length2 1/2"
Socket Size1 1/2"
Tether CapableNo
Measurement TypeSAE
Socket Shape4-Point
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)3.81
HS code8207906000
Country of OriginUS

Product Details:

    • Proto J10024SS is an impact socket ideal for use on stubborn or damaged fasteners, and on fasteners made from soft materials.
    • This 1-1/2 inch Proto socket features side locking holes, drive end chamfer and four detents to provide quick positive engagement with drive tool on any of the socket drive walls.

Product Variants

ProductModelOverall LengthNumber Of PointsOutput TypeSocket SizeSocket LengthDrive SizeSocket DepthFinishPrice
PROTO J10018SS Impact Socket 1 Inch Drive 1-1/8 Inch 4 Pt | AA2DKQ 10E393 J10018SS2 1/2"4Square--1"StandardBlack Oxide€63.01
PROTO J10026S Impact Socket 1 Inch Drive 1-5/8 Inch 8 Pt | AA2GML 10H795 J10026S3 1/2"8Double Square--1"StandardBlack Oxide€100.00
PROTO J10029S Impact Socket 1 Inch Drive 1-13/16 Inch 8 Pt | AA2GMP 10H798 J10029S3 1/2"8Double Square--1"StandardBlack Oxide€143.22
PROTO J10015T Impact Socket 1 Inch Drive 15/16 Inch 12 Point | AF7JHZ 21GT26 J10015T2 7/16"12Hex15/16"2 7/16"1"StandardBlack Oxide€65.86
PROTO J10038T Impact Socket 1 Inch Drive 2-3/8 Inch 12 Point | AF7JJA 21GT42 J10038T3 1/4"12Hex--1"StandardBlack Oxide€134.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J10024SS Impact Socket 1 Inch Drive 1-1/2 Inch 4 Pt
€110.13 /unit