Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J10012L Impact Socket 1 Inch Drive 3/4 Inch 6 Point | AF7JGM 21GR88

PROTO J10012L Impact Socket 1 Inch Drive 3/4 Inch 6 Point

Item: AF7JGM Model: J10012LCross Ref: 21GR88
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialAlloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length4"
Sae Or MetricSAE
Socket DepthDeep
Socket Length4"
Socket Size3/4"
Tether CapableNo
Measurement TypeSAE
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket LengthSocket SizeDrive SizeNumber Of PointsSocket DepthFinishMaterialPrice
PROTO J10013L Impact Socket 1 Inch Drive 13/16 Inch 6 Point | AF7JGN 21GR89 J10013L4"4"13/16"1"6DeepBlack OxideAlloy Steel€57.88
PROTO J10045L Impact Socket 1 Inch Drive 2-13/16 Inch 6 Point | AF7JGP 21GR90 J10045L5"5"-1"6DeepBlack OxideAlloy Steel€410.99
PROTO J10046L Impact Socket 1 Inch Drive 2-7/8 Inch 6 Point | AF7JGQ 21GR91 J10046L5"5"-1"6DeepBlack OxideAlloy Steel€467.22
PROTO J10047L Impact Socket 1 Inch Drive 2-15/16 Inch 6 Point | AF7JGR 21GR92 J10047L5"5"2 15/16"1"6DeepBlack OxideAlloy Steel€492.02
PROTO J10048L Impact Socket 1 Inch Drive 3 Inch 6 Point | AF7JGT 21GR93 J10048L5"5"3"1"6DeepBlack OxideAlloy Steel€516.03
PROTO J10050L Impact Socket 1 Inch Drive 3-1/8 Inch 6 Point | AF7JGU 21GR94 J10050L5 1/2"--1"6DeepBlack OxideAlloy Steel€622.35
PROTO J10052L Impact Socket 1 Inch Drive 3-1/4 Inch 6 Point | AF7JGV 21GR95 J10052L5 5/8"--1"6DeepBlack OxideAlloy Steel€672.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J10012L Impact Socket 1 Inch Drive 3/4 Inch 6 Point
€71.15 /unit