Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J07526 Impact Socket 3/4 Inch Drive 1-5/8 Inch 6 Pt | AA8ZHZ 1AX95

PROTO J07526 Impact Socket 3/4 Inch Drive 1-5/8 Inch 6 Pt

Item: AA8ZHZ Model: J07526Cross Ref: 1AX95
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/4"
Drive TypeImpact , Square
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialForged Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2.437"
Sae Or MetricSAE
Size1.625"
Socket DepthStandard
Socket Length2 7/16"
Socket Size1 5/8"
Tether CapableNo
Measurement TypeSAE
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)5.08
Ship length (cm)6.2
Ship width (cm)5.08
HS code8204200000
Country of OriginUS

Product Details:

    • 1AX95 is a suggested replacement of 21WN03

Product Variants

ProductModelOverall LengthNumber Of PointsSocket DepthMaterialDrive TypeOutput TypeSae Or MetricSocket LengthPrice
PROTO J07529M Impact Socket 3/4 Inch Drive 29mm 4 Pt | AA2DKP 10E392 J07529M2 5/8"4StandardForged Alloy SteelSquareHexMetric-€27.61
PROTO J07531 Impact Socket 3/4 Inch Drive 1-15/16 Inch 6 Pt | AA8UJY 1ACC0 J075312 13/16"6StandardForged Alloy SteelSquareHex-2 13/16"€44.58
PROTO J07532 Impact Socket 3/4 Inch Drive 2 Inch 6 Pt | AA8UJZ 1ACC1 J075322.812"6StandardForged Alloy SteelSquareHexSAE-€52.21
PROTO J07509L Impact Socket 3/4 Inch Drive 9/16 Inch 6 Pt | AA8UKA 1ACC2 J07509L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€29.91
PROTO J07510L Impact Socket 3/4 Inch Drive 5/8 Inch 6 Pt | AA8UKB 1ACC3 J07510L3 1/4"6DeepForged Alloy SteelSquareHexSAE3 1/4"€32.35
PROTO J07511L Impact Socket 3/4 Inch Drive 11/16 Inch 6 Pt | AA8UKC 1ACC4 J07511L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€32.85
PROTO J07512L Impact Socket 3/4 Inch Drive 3/4 Inch 6 Pt | AA8UKD 1ACC5 J07512L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€33.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J07526 Impact Socket 3/4 Inch Drive 1-5/8 Inch 6 Pt
€52.47 /unit