Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J010 Feeler Gauge 0.010 Inch 3 1/16 Inch Length | AD2KNU 3R033

PROTO J010 Feeler Gauge 0.010 Inch 3 1/16 Inch Length

Item: AD2KNU Model: J010Cross Ref: 3R033
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.10 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeeler Gauge
Blade Length3.062"
Blade Width1/2"
Thickness0.01"
TypeShort Blade

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)8.13
Ship width (cm)0.25
HS code9017308000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J010 Feeler Gauge 0.010 Inch 3 1/16 Inch Length
€2.10 /unit