Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J002L Feeler Gauge 0.002 Inch 12 Inch Length | AD2KNH 3R019

PROTO J002L Feeler Gauge 0.002 Inch 12 Inch Length

Item: AD2KNH Model: J002LCross Ref: 3R019
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeeler Gauge
Blade Length12"
Blade Width1/2"
Thickness0.002"
TypeLong Blade
Blade MaterialSteel
Blade StyleLong Blade
Dimension TypeInch
FinishSatin
MarkingsInch
Non-magneticNo
Package Quantity1

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)38.1
Ship width (cm)12.7
HS code9017308000
Country of OriginUS

Product Variants

ProductModelBlade LengthThicknessBlade WidthPrice
PROTO J002 Feeler Gauge 0.002 Inch 3 1/16 Inch Length | AD2KNG 3R018 J0023.062"0.002"1/2"€2.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J002L Feeler Gauge 0.002 Inch 12 Inch Length
€3.33 /unit