Flat Shipping

Flat Shipping at €24.99 + VAT

PROTECTA 1340161 Lanyard 2 Leg Polyester Red | AF2ZMZ 6ZLN6

PROTECTA 7100168875 70007448536 Shock-Absorbing Lanyard, Tubular Webbing, Steel Rebar Hook, Steel Snap Hook, 2 Legs, Red

Item: AF2ZMZ Model: 7100168875Cross Ref: 6ZLN6 / 70007448536
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShock-Absorbing Lanyard
Anchorage Hook Gate Opening2 1/4"
ColorRed
Hardware MaterialAlloy Steel
Harness Hook Gate Opening3/4"
Line MaterialPolyester
Locking Harness Connection Hook TypeSnap
Number Of Legs2
Strap Width1.938"
Tensile Strength6600 lbs.
Visual Load IndicatorYes
Working Length6 ft.
Adjustable LengthNon Adjustable
Anchorage End ConnectionSteel Rebar Hook
Harness End ConnectionSteel Snap Hook
Maximum Working Length6 ft.
Shock AbsorberPolyester Tubular Webbing
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)22.86
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of LegsColorHardware MaterialTensile StrengthStrap WidthAnchorage Hook Gate OpeningLine MaterialExtended Fall LengthPrice
PROTECTA 1340180 Lanyard 2 Leg Polyester Red | AF2ZMV 6ZLN2 71002778002RedAlloy Steel7500 lbs.1"2 1/4"Polyester9.5 ft.€160.61
PROTECTA 1340141 Lanyard 2 Leg Polyester Red | AF2ZMY 6ZLN5 70128173502RedAlloy Steel6600 lbs.1.938"3/4"Polyester-€157.97
PROTECTA 1340040 Tie-back Lanyard 1 Leg Polyester Red | AF2ZNC 6ZLN9 70128173351RedAlloy Steel7500 lbs.1"1 1/8"Polyester9.5 ft.€113.00
PROTECTA 1340060 Tie-back Lanyard 2 Leg Polyester Red | AF2ZND 6ZLP0 70128173372RedAlloy Steel7500 lbs.1"1 1/8"Polyester9.5 ft.€168.80
PROTECTA 1340187 Shock-Absorbing Lanyard Snap 2 Legs 310lb | AH9NMC 40MC88 70128173602BlackSteel7500 lbs.1"3/4"Kevlar6 ft.€283.16
PROTECTA 1340128 Shock-Absorbing Lanyard Rebar 310 lb. | AH9NMG 40MC93 70128173431BlackSteel7500 lbs.1"2 1/4"Kevlar6 ft.€238.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTA 7100168875 70007448536 Shock-Absorbing Lanyard, Tubular Webbing, Steel Rebar Hook, Steel Snap Hook, 2 Legs, Red
€203.63 /unit