Flat Shipping

Flat Shipping at €24.99 + VAT

PROTECTA 1161444 Full Body Harness | CF2CZU 470X02

PROTECTA 7012816727 1161444 Full Body Harness, Climbing/Positioning, Vest Harness, Quick-Connect / Quick-Connect, XL

Item: CF2CZU Model: 7012816727Cross Ref: 470X02 / 1161444
Limited Availability
€276.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Chest Strap BucklesQuick Connect
Hardware MaterialSteel
Harness ApplicationClimbing, Positioning
Leg Strap BucklesQuick Connect
Webbing MaterialPolyester
Brand & Series3M PROTECTA
Buckles (chest/leg)Quick-Connect/Quick-Connect
D-ring LocationsBack, Chest, Hips
FeaturesAuto Resetting Lanyard Keepers, Impact Indicators, Moisture Wicking Breathable Back Padding with Soft Edging, Pass Through Chest Connection, Protected Labels, Tongue Buckle Leg Connection
Harness ColorBlack
Harness D-ring MaterialSteel
Harness SizingXL
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Shoulder
Rfid EquippedYes
Torso AdjustmentFriction
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 2.385
Country of OriginUS

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesHarness ApplicationHardware MaterialPrice
PROTECTA 1161436 Full Body Harness | CF2CZK 470W93 7012816716MatingMatingClimbing, PositioningSteel€180.68
PROTECTA 1161437 Full Body Harness | CF2CZL 470W94 7012816718MatingMatingClimbing, PositioningSteel€180.68
PROTECTA 1161438 Full Body Harness | CF2CZM 470W95 7012816720MatingMatingClimbing, PositioningSteel€180.68
PROTECTA 1161439 Full Body Harness | CF2CZN 470W96 7012816722Quick ConnectTongueClimbing, PositioningSteel€213.92
PROTECTA 1161440 Full Body Harness | CF2CZP 470W97 7012816723Quick ConnectTongueClimbing, PositioningSteel€213.92
PROTECTA 1161441 Full Body Harness | CF2CZQ 470W98 7012816724Quick ConnectTongueClimbing, PositioningSteel€213.92
PROTECTA 1161442 Full Body Harness | CF2CZR 470W99 7012816725Quick ConnectQuick ConnectClimbing, PositioningSteel€258.72

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTA 7012816727 1161444 Full Body Harness, Climbing/Positioning, Vest Harness, Quick-Connect / Quick-Connect, XL
€276.44 /unit