Flat Shipping

Flat Shipping at €24.99 + VAT

PROTEAM 103086 Crevice Tool, Plastic 13 Inch Lg, 1 3/8 Inch Width | CT8DGK

PROTEAM 103086 Crevice Tool, Plastic 13 Inch Length, 1 3/8 Inch Width

Item: CT8DGK Model: 103086Cross Ref: 43YY57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrevice Tool
Depth1 3/8"
Diameter1 1/4"
Fits Vacuum BrandProteam
Fits Vacuum Models103024
For Hose Diameter1 1/4"
For Vacuum TypeBackpack Vacuum, Canister Vacuum
Length13"
MaterialPlastic
Width1 3/8"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.49
Ship length (cm)33.02
Ship width (cm)3.49
Country of OriginCN

Product Variants

ProductModelMaterialFor Hose DiameterDiameterDepthPrice
PROTEAM 100614 Dust Brush, Plastic 14 1/2 Inch Lg, 3 1/2 Inch Width | CT8DFN 100614Plastic1 1/2"1 1/2"3 3/4"€90.71
PROTEAM 103089 Dust Brush, Plastic 4 5/8 Inch Lg, 2 Inch Width, 2 3/4 Inch Dp | CT8DFP 103089Plastic1 1/4"1 1/4"2 3/4"€15.74
PROTEAM 100110 Dust Brush, Plastic 6 1/2 Inch Lg, 2 3/4 Inch Width | CT8DFQ 100110Plastic1 1/2"1 1/2"3 3/8"€16.15
PROTEAM 100107PT Crevice Tool, Plastic 11 Inch Lg, 1 5/8 Inch Width | CT8DGJ 100107PTPlastic1 1/2"1 1/2"2 1/4"€14.87
PROTEAM 107529 Extension Wand, Aluminum, 1 1/2 Inch Hose Dia, 34 Inch Length, 10 Inch Width, 6 Inch Depth | CT8DGQ 107529Aluminum1 1/2"1 1/2"6"€122.08
PROTEAM 101338 Extension Wand, Aluminum, 1 1/2 Inch Hose Dia, 56 Inch Length, 3 Inch Width, 17 Inch Depth | CT8DGR 101338Aluminum1 1/2"1 1/2"17"€95.37
PROTEAM 105695 Extension Wand, Aluminum, 1 1/2 Inch Hose Dia, 59 1/2 Inch Length, 2 Inch Width | CT8DGT 105695Aluminum1 1/2"1 1/2"2"€106.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTEAM 103086 Crevice Tool, Plastic 13 Inch Length, 1 3/8 Inch Width
€13.65 /unit