AUTOMATION DIRECT RTD1-B02L06-01 Temperature Sensor, Bolt-On Ring, Brass Sheath, #12, 1/4 To 5/16 Inch Screw Or Bolt Size | CV7YQU

PROSENSE RTD1-B02L06-01 Temperature Sensor, Bolt-On Ring, Brass Sheath, #12, 1/4 To 5/16 Inch Screw Or Bolt Size

Item: CV7YQU Model: RTD1-B02L06-01
In Stock

Get it by Tuesday, Jun 17

€136.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Product Datasheetautomation-direct-rtd1-b01l06-01.pdf

Shipping Info:

Ship weight (kg) 0.045
HS code903289
Country of OriginUS

Documentation:

Product Variants

ProductModelMPNPrice
AUTOMATION DIRECT RTD0100-06-010-H Temperature Sensor, M12 Probe, 160mm Insertion Length, 6mm Probe Dia. | CV7YQE RTD0100-06-010-HRTD0100-06-010-H€63.00
AUTOMATION DIRECT RTD0100-06-020-H Temperature Sensor, M12 Probe, 260mm Insertion Length, 6mm Probe Dia. | CV7YQF RTD0100-06-020-HRTD0100-06-020-H€65.70
AUTOMATION DIRECT RTD0100-06-030-H Temperature Sensor, M12 Probe, 360mm Insertion Length, 6mm Probe Dia. | CV7YQG RTD0100-06-030-HRTD0100-06-030-H€72.00
AUTOMATION DIRECT RTD0100-10-010-H Temperature Sensor, M12 Probe, 160mm Insertion Length, 10mm Probe Dia. | CV7YQH RTD0100-10-010-HRTD0100-10-010-H€63.00
AUTOMATION DIRECT RTD1-25N-030-H Temperature Sensor, M12 Probe, 30mm Insertion Length, 6mm Probe Dia. | CV7YQJ RTD1-25N-030-HRTD1-25N-030-H€124.20
AUTOMATION DIRECT RTD1-25N-050-H Temperature Sensor, M12 Probe, 50mm Insertion Length, 6mm Probe Dia. | CV7YQK RTD1-25N-050-HRTD1-25N-050-H€126.00
AUTOMATION DIRECT RTD1-25N-100-H Temperature Sensor, M12 Probe, 100mm Insertion Length, 6mm Probe Dia. | CV7YQL RTD1-25N-100-HRTD1-25N-100-H€127.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROSENSE RTD1-B02L06-01 Temperature Sensor, Bolt-On Ring, Brass Sheath, #12, 1/4 To 5/16 Inch Screw Or Bolt Size
€136.80 /unit